Shop All Quick Change Discs
Scotch-Brite
Hook/Loop Surf Cond Disc, 6 in Dia, PK50
Mfr # PN-DH
Zoro # G605375470
product price: $255.99
/pk 50, $5.12/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Very Fine
- Abrasive Material Ceramic
- Abrasive Type Non-Woven
- Series PN-DH
- Abrasive Grade Very Fine
Product Information
- Brand Scotch-Brite
- MFR # PN-DH
- Zoro # G605375470
- UPC # 00638060892411
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Diameter | 6 in |
Overall Diameter | 6 in |
Details
Item | Hook-and-Loop Surface Conditioning Disc |
Grade | Very Fine |
Abrasive Material | Ceramic |
Abrasive Type | Non-Woven |
Series | PN-DH |
Abrasive Grade | Very Fine |
Color | Blue |
Disc Attachment System | Hook and Loop |
Disc Backing Material | Fiber |
Max. RPM | 10,000 RPM |
Number of Vacuum Holes | Non-Vacuum |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Very Fine, Grit Not Applicable, Overall Diameter 6 in, Series PN-DH, Number of Vacuum Holes Non-Vacuum, Color Blue, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Locator, For FS2500 (450967-6)
- CLESCO 1 1/2" X 4 1/2" Sanding Sleeve120 Grit A/O Sanding Sleeve (SS-024072-120A)
- MASTERCUT TOOL 05901 1/2x1x1/4x2-3/4 Radius Cylinder Singlecut (SC-5SC)
- ZORO SELECT Carbide Bur, Ball Shape, 1/4 In, 1/8 Shank (310-002087)
- SCOTCH-BRITE Conditioning Disc, AlO, 4in, Med, TR (7100007035)
- SCOTCH-BRITE Precision Surf-Cond Disc, 2in Dia, TR, PK50 (PN-DR)
- SCOTCH-BRITE Prec Surf-Cond Disc, 3/4in Dia, TS, PK50 (PN-DS)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 5 in Dia, PK50 (PN-DH)
- SCOTCH-BRITE Roloc Bristle Disc 07525, 2inx5/8 Tapere (07525)
- SCOTCH-BRITE 4" dia. Type 3 100 grit Extra Coarse Silicon Carbide Quick Change Disc (7100176094)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 60 Grit, 7 in (66254468384)
- Scotch-Brite Quick Change Discs