Shop All Hook & Loop Sanding Discs
Scotch-Brite
Hook/Loop Disc, No Hole, 8 in., Med, AlO
Mfr # 7000120859
Zoro # G3289352
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 8"
- Vacuum Hole Design No Hole
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Paper Backing
Product Information
- Brand Scotch-Brite
- MFR # 7000120859
- Zoro # G3289352
- UPC # 00048011006703
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 8" |
Disc Dia. | 8" |
Dia. (In.) | 8 |
Overall Diameter | 8 in |
Details
Vacuum Hole Design | No Hole |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Paper Backing |
Abrasive Grade | Medium |
Color | Maroon |
Item | Hook-and-Loop Surface Conditioning Disc |
Disc Backing Material | Paper |
Series | SC-DH |
Max. RPM | 6000 |
Resistance Properties | Load |
Number of Vacuum Holes | Non-Vacuum |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Medium, Grit Not Applicable, Overall Diameter 8 in, Series SC-DH, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK 600 Grit Wet Sandpaper (LAG600)
- CENTURY DRILL & TOOL Muslin Polishing Wheel, 6 x 1/2 in. (79140)
- WEILER 2 3/4" Crimped Wire Utility Cup Brush .0118" Steel Fill 1/4" Stem (14302)
- 3M Cloth Sheet, 11" L x 9" W, P180 Grit, PK50 (7000000356)
- SCOTCH-BRITE Surface Conditioning Disc, 4-1/2 in. (61500121274)
- SCOTCH-BRITE Cut and Polish Disc (0-00-48011-60230-1)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 3 in., Crs, AlO (7000120558)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 6" dia. (7010329335)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 6" dia. (7010310033)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 6" dia. (7010292688)
- MIRKA Mesh Grip, Disc, 11", P400 Grit, PK50 (9A-262-400)
- Scotch-Brite Hook & Loop Sanding Discs