Shop All Hook & Loop Sanding Discs
Scotch-Brite
Hook/Loop Disc, No Hole, 6 in., VF, AlO
Mfr # 7100134242
Zoro # G0607092
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design No Hole
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Product Information
- Brand Scotch-Brite
- MFR # 7100134242
- Zoro # G0607092
- UPC # 00048011043043
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Disc Dia. | 6" |
Dia. (In.) | 6 |
Overall Diameter | 6 in |
Details
Vacuum Hole Design | No Hole |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Series | SC-DH |
Color | Blue |
Item | Hook-and-Loop Surface Conditioning Disc |
Abrasive Grade | Very Fine |
Disc Backing Material | Paper |
Max. RPM | 8000 |
Resistance Properties | Load |
Number of Vacuum Holes | Non-Vacuum |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Very Fine, Grit Not Applicable, Overall Diameter 6 in, Series SC-DH, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (78072775371)
- ECONOLINE Blast Media, Silicon Crbd, 120 Grit, 50 lb (523120Z-50)
- DEWALT Grinding Wheel, 4in.x2in.x5/8in.-11 Concr/Msn Gr ind Stl Bked Cup Whl (DW4961)
- NORTON ABRASIVES Hook/Loop Disc, 5 In, 320 G, A275, PK100 (66261131575)
- SCOTCH-BRITE Surface Conditioning Disc, 5 in. (7000120760)
- SCOTCH-BRITE Surface Conditioning Disc, 7in, Medium (61500313673)
- SCOTCH-BRITE Surface Conditioning Disc, 7in, Very Fine (7100075585)
- SCOTCH-BRITE Surface Conditioning Disc, 4 in., Medium (7100075575)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 5 in., VF, AlO (7000000718)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 7" dia. (7010365367)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 80Grit, PK50 (77696007745)
- Scotch-Brite Hook & Loop Sanding Discs