Shop All Hook & Loop Sanding Discs
Scotch-Brite
Hook/Loop Disc, No Hole, 5 in., VF, AlO, PK40
Mfr # 7100138328
Zoro # G6197956
product price: $197.99
/pk 40, $4.95/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design No Hole
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Product Information
- Brand Scotch-Brite
- MFR # 7100138328
- Zoro # G6197956
- UPC # 00048011292922
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Disc Dia. | 5" |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | No Hole |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Item | Hook-and-Loop Surface Conditioning Disc |
Disc Backing Material | Paper |
Color | Maroon |
Abrasive Grade | Very Fine |
Series | PR-HA |
Resistance Properties | Heat, Load |
Number of Vacuum Holes | Non-Vacuum |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Very Fine, Grit Not Applicable, Overall Diameter 5 in, Series PR-HA, Resistance Properties Heat, Load, Number of Vacuum Holes Non-Vacuum, Color Maroon, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Wire Wheel Wire Brush, 4-1/2", 3/16" W (94043)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5In., P100G, PK10 (07660703222)
- GATOR FINISHING Ali Industries 4-1/2 Quick Change Disc 3873 (9961327)
- 3M 10118 Steel Wool, 4 in L, 2 in W, 0 Grit, Fine, Green (10118N)
- SCOTCH-BRITE Surface Conditioning Disc, 7 in. (7100115210)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7000120845)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7000121103)
- SCOTCH-BRITE Surface Conditioning Disc, 1 in., V Fine (61500313699)
- SCOTCH-BRITE Surface Conditioning Disc, 6 in., PK10 (7000120839)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 7" dia. (7000136528)
- MIRKA Mesh Grip, Disc, 6", P600 Grit, PK10 (9A-241-600RP)
- Scotch-Brite Hook & Loop Sanding Discs