Shop All Hook & Loop Sanding Discs
Scotch-Brite
Hook/Loop Disc, No Hole, 4-1/2 in., XCrs, SC
Mfr # 7000046011
Zoro # G2658022
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4-1/2"
- Vacuum Hole Design No Hole
- Grade Extra Coarse
- Abrasive Material Silicon Carbide
- Abrasive Type Non-Woven
Product Information
- Brand Scotch-Brite
- MFR # 7000046011
- Zoro # G2658022
- UPC # 00048011184241
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 4-1/2" |
Disc Dia. | 4-1/2" |
Dia. (In.) | 4-1/2 |
Overall Diameter | 4 1/2 in |
Details
Vacuum Hole Design | No Hole |
Grade | Extra Coarse |
Abrasive Material | Silicon Carbide |
Abrasive Type | Non-Woven |
Abrasive Grade | Extra Coarse |
Item | Hook-and-Loop Surface Conditioning Disc |
Disc Backing Material | Paper |
Series | CR-DH |
Color | Black |
Max. RPM | 12,000 |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Load |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Silicon Carbide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Extra Coarse, Grit Not Applicable, Overall Diameter 4 1/2 in, Series CR-DH, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Belt, Coated, 2 in W, 48 in L, 60 Grit, Not Applicable, Aluminum Oxide, 341D, Brown (7010361741)
- DIABLO Sanding Disc, Hook/Loop, 6Hole, 6", 60G, PK10 (DCD060060H10G)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66253370799)
- VSM Abrasive Sheet, AO, 150 Grt, 11"x9", Br, PK50 (335056)
- SCOTCH-BRITE Surface Conditioning Disc, 6 in., PK10 (7000120839)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 4-1/2 in. (7000046244)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 4-1/2" dia. (7000046032)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7000121103)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 3 in., VF, AlO (7000136521)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 5 in., Crs, AlO (7000000717)
- MIRKA Film Grip Disc, 5", AO/SC, P1200, PK50 (FA61205093)
- Scotch-Brite Hook & Loop Sanding Discs