Shop All Hook & Loop Sanding Discs
Scotch-Brite
Hook-and-Loop Sanding Disc, 7" dia.
Mfr # 7010365367
Zoro # G1192263
Sold in multiples of 25 for $214.75
$214.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7"
- Vacuum Hole Design No Hole
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Product Information
- Brand Scotch-Brite
- MFR # 7010365367
- Zoro # G1192263
- UPC # 00048011337876
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 7" |
Overall Diameter | 7 in |
Details
Vacuum Hole Design | No Hole |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Series | SL-DH |
Disc Backing Material | Cloth |
Abrasive Grade | Coarse |
Abrasive Grit | 100 |
Color | Brown |
Item | Hook-and-Loop Surface Conditioning Disc |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Wear |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Coarse, Grit Not Applicable, Overall Diameter 7 in, Series SL-DH, Resistance Properties Wear, Number of Vacuum Holes Non-Vacuum, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Stikit Sanding Block 45204, 3 1/4 in, 6/pk (45204)
- 3M CUBITRON Hook/Loop Disc, N/Holes, 80 Grit, PK50 (7100044450)
- ZORO SELECT Wire Wheel Brush, 0.008" dia. Wire (66254443034)
- WEILER Crimped Wire End Wire Brush, Steel, 1" (93127)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7000136526)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 7" dia. (7000121080)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 6 in., UF, SC, PK40 (7100138330)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7010365703)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 7 in., Med, AlO (7000000716)
- SCOTCH-BRITE Surface Conditioning Disc, 4 in., Medium (7100075575)
- NORTON CO 5" Stick & Sand No-Hole PSA Sanding Disc 40-Grit, PK 4 (48908)
- Scotch-Brite Hook & Loop Sanding Discs