Shop All Hook & Loop Sanding Discs
Scotch-Brite
Hook-and-Loop Sanding Disc, 5 in., Maroon
Mfr # 7000046245
Zoro # G2574306
product price: $7.79
/ea
Sold in multiples of 50 for $389.50
$389.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design No Hole
- Grade Coarse
- Abrasive Material Ceramic Aluminum Oxide
- Abrasive Type Non-Woven
Product Information
- Brand Scotch-Brite
- MFR # 7000046245
- Zoro # G2574306
- UPC # 00048011603360
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Disc Dia. | 5" |
Overall Diameter | 5 in |
Connector Size | 7/8 in |
Details
Vacuum Hole Design | No Hole |
Grade | Coarse |
Abrasive Material | Ceramic Aluminum Oxide |
Abrasive Type | Non-Woven |
Color | Maroon |
Item | Hook-and-Loop Surface Conditioning Disc |
Series | GB-DH |
Backing Material | Nonwoven |
Abrasive Grade | Coarse |
Disc Backing Material | Paper |
Connector Type | Unthreaded Hole |
Resistance Properties | Load |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Material Ceramic, Grade Heavy Duty Coarse, Overall Diameter 5 in, Series GB-DH, Connector Size 7/8 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Material Nonwoven, Backing Weight Not Applicable, Coating Coverage Not Applicable, Color Maroon, Grit Not Applicable, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAIT 2A Premium Coated Flap Wheel, 1 in Dia, 1 in W Face, 1/4 in Dia Shank, 120 Grit, Fine Grade, Aluminu (70012)
- SHARK INDUSTRIES 4 "x 1/16" x 3/8" Cut-off Wheels 54 Grit - 10 Pk (12712)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - A SG STEELOX, Aluminum oxide, 60 Grit, Conical (62203)
- SCOTCH-BRITE Radial Bristle Brush, T-C, 6x1,220G, PK80 (61500189198)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7000121066)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7000121103)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7000144155)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7000136525)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 6 in., VF, AlO (7100134242)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 6 in., Med, AlO (7010328918)
- DIABLO Sand Disc, Hook/Loop, 6 Hole, 6", 220G, PK10 (DCD060220H10G)
- Scotch-Brite Hook & Loop Sanding Discs