Shop All Hook & Loop Sanding Discs
Scotch-Brite
Hook-and-Loop Sanding Disc, 4-1/2" dia.
Mfr # 7100017758
Zoro # G1191791
product price: $3.79
/ea
Sold in multiples of 50 for $189.50
$189.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4-1/2"
- Vacuum Hole Design No Hole
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Product Information
- Brand Scotch-Brite
- MFR # 7100017758
- Zoro # G1191791
- UPC # 00048011338057
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 4-1/2" |
Overall Diameter | 4 1/2 in |
Details
Vacuum Hole Design | No Hole |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Abrasive Grade | Medium |
Item | Hook-and-Loop Surface Conditioning Disc |
Color | Maroon |
Series | SL-DH |
Disc Backing Material | Cloth |
Abrasive Grit | 100 |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Wear |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Medium, Grit Not Applicable, Overall Diameter 4 1/2 in, Series SL-DH, Resistance Properties Wear, Number of Vacuum Holes Non-Vacuum, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REX CUT Max Flex Grinding Disc 4 1/2 X 7/8 T27 Max Flex A36 (891000)
- DEDECO SUNBURST ALL-IN-ONE DELUXE ASSORTMENT 133/KIT (1208)
- CGW ABRASIVES Depressed Ctr Whl, 5x1/4x7/8, T27 (36109)
- VIRGINIA ABRASIVES Virginia Abrasives 424-16114 14 x 0.2 in. General Purpose Metal & Steel Bonded Cut Off Wheel; Pack of 10 (755626)
- SCOTCH-BRITE Surface Conditioning Disc, 3in, Very Fine (7100075895)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7010329332)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 11-1/4" dia. (7000121143)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 7 in., Med, AlO (7000000716)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7010365704)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 3 in., Med, AlO (7000136520)
- 3M Stikit Vibrator Sander Roll 426U, 4-1/2inx10yd150 A-wt, 10/pk (7010362352)
- Scotch-Brite Hook & Loop Sanding Discs