Shop All Sponges and Scouring Pads
Scotch-Brite
Heavy-Duty Soap-Dispensing Dishwand, 2 1/2" x 9 1/2", Yellow/Green
Mfr # 650-12
Zoro # G4063453
product price: $8.25
/ea
Sold in multiples of 2 for $16.50
$16.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic; Synthetic Fiber; Urethane
- Color Yellow/Green
- Size 2.5" x 9.5"
- Weight 0.115 lbs
- Type Dishwand
Product Information
- Brand Scotch-Brite
- MFR # 650-12
- Zoro # G4063453
- UPC # 51135812327
- Country of Origin Mexico
- Category Sponges and Scouring Pads
Dimensions
Size | 2.5" x 9.5" |
Details
Item | Scouring Pads/Sticks |
Material | Plastic; Synthetic Fiber; Urethane |
Color | Yellow/Green |
Weight | 0.115 lbs |
Type | Dishwand |
Description
Scotch-Brite® Heavy-Duty Soap-Dispensing Dishwand, 2 1/2" x 9 1/2", Yellow/Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK AUTO WIPES SCA TISSUE N AMER Advanced Bath Tissue Jumbo Roll 2Ply 6 Rolls 1600 ft (TW12021502)
- HOME BASICS Home Basics Over the Door Ironing Board Holder (ZOR96206)
- NAPCO BAG AND FILM GEC™ Light Duty Black Trash Bags - 7 to 10 Gal, 0.23 Mil, 1000 Bags/Case (NR242406K)
- PROTOCHEM LABORATORIES Mango Deodorizing Clips, 2lbs., PK12 (PC-155MA)
- SCOTCH-BRITE Scouring Pad, 3"L, Copper Coated, PK3 (213C)
- SCOTCH-BRITE Screen Pad, 4" L x 5-1/2" W, Brown, PK20 (200CC)
- SCOTCH-BRITE Commercial Scouring Pad, 6x9, 60, PK60 (96)
- SCOTCH-BRITE Scouring Pad, 4-1/2" L x 3" W, Purple, PK4 (2020CC)
- SCOTCH-BRITE Medium-Duty Scrub Sponge, 6-1/4"x3-1/2", YW/GN, PK 60 (MMM74CCCT)
- SCOTCH-BRITE Medium-Duty Scrub Sponge, 6-1/4"x3-1/2", YW/GN, PK 10 (MMM74CC)
- SCOTCH-BRITE Dish Wand Refills, 7 1/4 in L, Green, PK10 (481-10-SIOC)
- Scotch-Brite Sponges and Scouring Pads