Shop All Sponges and Scouring Pads
Scotch-Brite
Heavy-Duty Scrub Sponge, 4 1/2 x 2 7/10 x 3/5, Green/Yellow, PK6
Mfr # 426
Zoro # G8239755
product price: $9.35
/pk 6, $1.56/ea
$9.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.7"
- Width 4.5"
- Material Cellulose; Laminate
- Color Yellow/Green
- Type Scrub Pad
Product Information
- Brand Scotch-Brite
- MFR # 426
- Zoro # G8239755
- UPC # 51131936812
- Country of Origin Canada
- Category Sponges and Scouring Pads
Dimensions
Length | 2.7" |
Width | 4.5" |
Height | 2.7" |
Details
Item | Sponges |
Material | Cellulose; Laminate |
Color | Yellow/Green |
Type | Scrub Pad |
Thickness | 0.6" |
Pad/Brush Shape | Rectangular |
Weight | 0.45 lbs |
Duty Rating | High |
Description
Scotch-Brite® Heavy-Duty Scrub Sponge, 4 1/2" x 2 7/10" x 3/5", Green/Yellow, 6/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLITZ Gun Bore Cleaner, 225ml/7.6 oz. Bottle (GB 04985)
- SWIFFER Swiffer 80900 Duster Extendable Handle Starter Kit (141032)
- CONTEK 54 in. Wood Squeegee Handle (10546W)
- BOARDWALK 54 in L Deck Mop, White, Cotton, PK6, BWK132C (BWK132C)
- SCOTCH-BRITE Scouring Pads, 6"x9", Green, PK 60 (MMM96CCCT)
- SCOTCH-BRITE Scouring Pad, 5-3/4" L x 5" W, Yellow, PK15 (96Hex)
- SCOTCH-BRITE Scrubbing Pad, 3.5"x5", PK40 (9030)
- SCOTCH-BRITE SCRUB PAD STAINLESS 3PK (214C)
- SCOTCH-BRITE SPONGE SCRB STAYCLN 2PK (202)
- SCOTCH-BRITE Scrub Sponges, Heavy-duty, 6-1/5"x4-7/10"x2-1/2", GN, PK 4 (MMM303064)
- SCOTCH-BRITE Scrubber, SS, Silver (84)
- Scotch-Brite Sponges and Scouring Pads