Shop All Sponges and Scouring Pads
Scotch-Brite
Heavy-Duty Scrub Sponge, 4 1/2 x 2 7/10 x 3/5 Green/Yellow, PK3
Mfr # HD-3
Zoro # G4525428
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.7"
- Width 4.5"
- Material Cellulose; Synthetic Fiber
- Color Yellow/Green
- Type Scrub Pad
Product Information
- Brand Scotch-Brite
- MFR # HD-3
- Zoro # G4525428
- UPC # 21200572357
- Country of Origin Canada
- Category Sponges and Scouring Pads
Dimensions
Length | 2.7" |
Width | 4.5" |
Height | 2.7" |
Details
Item | Sponges |
Material | Cellulose; Synthetic Fiber |
Color | Yellow/Green |
Type | Scrub Pad |
Thickness | 0.6" |
Weight | 0.168 lbs |
Pad/Brush Shape | Rectangular |
Duty Rating | High |
Description
Reach for the Scotch-Brite® Heavy Duty Scrub Sponge because sometimes the mess is just too tough for a regular scrub sponge. From grunge on the grill, to pots and pans that sat overnight, get it done right! Sanitize in the dishwasher and reuse.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Guardair 12" Wide Aluminum Floor Tool For 2" Vacuum Hose (N639F)
- GOFER PARTS Replacement Drain Hose For Nilfisk/Advance 56112310, USA Clean 272-7272 (GHSD15080)
- REMCO 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Yellow, Plastic, 13 in L Overall (45876)
- ATLANTIC MILLS Atlantic Mills Antimicrobial Green Cleaning Wipe 100 Wipes (9500G)
- SCOTCH-BRITE Easy Erasing Pads, 2-8/10"x4-1/2"x1-1/4", White/Blue, PK 4 (MMM4004CC)
- SCOTCH-BRITE Medium-Duty Scrub Sponge, 6-1/4"x3-1/2", YW/GN, PK 10 (MMM74CC)
- SCOTCH-BRITE Power Sponge, Dual Pad/Sponge, 4-1/2"x2-4/5"x7/10", AA, PK 60 (MMM3000CCCT)
- SCOTCH-BRITE Prep Pad, f/Finish Removal, 14"x20" Red, PK 5 (MMMSPP14X20)
- SCOTCH-BRITE Dobie All-Purpose Cleaning Pad, 4.3 x 2.6, 0.5 in. Thick, Yellow, PK3, 3PK (723-2F)
- SCOTCH-BRITE Polishing Pad, 4" L x 5-1/4" W, Gray, PK20 (46)
- 3M Floor Cleaning Pads, 14" Blue, PK 5 (MMM5300N14)
- Scotch-Brite Sponges and Scouring Pads