Shop All Sponges and Scouring Pads
Scotch-Brite
Heavy Duty Dish Wand, 11 1/4 in L, Green
Mfr # 651A-4
Zoro # G807352408
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 11 1/4 in
- Width 4 in
- Material Cellulose
- Thickness 2 in
- Series Scotch-Brite
Product Information
- Brand Scotch-Brite
- MFR # 651A-4
- Zoro # G807352408
- UPC # 50638060077196
- Country of Origin Mexico
- Category Sponges and Scouring Pads
Dimensions
Length | 11 1/4 in |
Width | 4 in |
Overall Width | 4 in |
Overall Height | 2 in |
Overall Length | 11 1/4 in |
Details
Item | Heavy Duty Dish Wand |
Material | Cellulose |
Thickness | 2 in |
Series | Scotch-Brite |
Handle Material | Plastic |
Handle Color | Clear |
Includes | Handle |
Product Type | Dish Wand |
Antimicrobial | No |
Includes Handle | Yes |
Pad Color | Green |
Description
Heavy Duty Dish Wand, Material Cellulose, Product Type Dish Wand, Overall Length 11 1/4 in, Overall Width 4 in, Overall Height 2 in, Thickness 2 in, Antimicrobial No, Handle Material Plastic, Handle Color Clear, Pad Color Green, Series Scotch-Brite, Standards Not Applicable, Includes Handle, Includes Handle Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Ultrafold Multifold/C-Fold Towel Dispenser, 11.75x6.25x18, Black Pearl (T1770BKBW)
- ZEP High Efficiency Laundry Detergent, 5 gal Pail, Liquid, Characteristic, Blue (F43635)
- DIVERSEY 32 oz. Clear, Preprinted Trigger Spray Bottle, 12 Pack (130272)
- SWIFFER Floor Cleaner Refill Pads , 10PK (59675)
- SCOTCH-BRITE Scouring Pad, 5-1/2" L x 3-29/32" W, PK5 (2000CC)
- SCOTCH-BRITE Multipurpose Scrub Sponge 6Pk (526)
- SCOTCH-BRITE Dish Wand Scrubber, 12 in L, Multicolored (751U-4)
- SCOTCH-BRITE Conformable Applicator Head, Gray, 12"L (7100005357)
- SCOTCH-BRITE Scrubber, Silver, General Purpose, PK12 (84CC)
- SCOTCH-BRITE All Purpose Cleaning Pads, 2-39/64"x4-5/16"x1/2", YW, PK 3 (MMM7232F)
- THE BRUSH MAN 3M Scotch-Brite 6” X 9” Hand Pad, 20PK (PAD-HAND-8447-P)
- Scotch-Brite Sponges and Scouring Pads