Shop All Floor Machine Pads
Scotch-Brite
General Purpose ScourngPad105, 4.5in, PK40
Mfr # 105
Zoro # G4675111
original price:
$26.23
18% off
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiber/Mineral/Resin
- Shape Rectangular
- Application Cleaning
- Features Certified by HACCP International as "Food Safe" and "Fit for Purpose", Ideal Replacement for Steel Wool or Stainless Steel Scrubbers, Non-Rusting and Resilient, Scours 2 to 3 Times Faster and Lasts 2 to 3 Times Longer than Comparable Pads
- Overall Length 6 in
Product Information
- Brand Scotch-Brite
- MFR # 105
- Zoro # G4675111
- UPC # 50048011055423
- Country of Origin Mexico
- Category Floor Machine Pads
Dimensions
Overall Length | 6 in |
Overall Width | 4 1/2 in |
Details
Material | Fiber/Mineral/Resin |
Item | Cleaning Pad |
Shape | Rectangular |
Color | Green |
Application | Cleaning |
Features | Certified by HACCP International as "Food Safe" and "Fit for Purpose", Ideal Replacement for Steel Wool or Stainless Steel Scrubbers, Non-Rusting and Resilient, Scours 2 to 3 Times Faster and Lasts 2 to 3 Times Longer than Comparable Pads |
Standards | HACCP |
Product Type | Scrubbing Pad |
Description
Cleaning Pad, Color Green, Diameter Not Applicable, Material Fiber/Mineral/Resin, Product Type Scrubbing Pad, Overall Length 6 in, Overall Width 4 1/2 in, Pad/Brush Size Not Applicable, Shape Rectangular, Application Cleaning, Features Certified by HACCP International as In.Food Safe In. and In.Fit for Purpose In., Ideal Replacement for Steel Wool or Stainless Steel Scrubbers, Non-Rusting and Resilient, Scours 2 to 3 Times Faster and Lasts 2 to 3 Times Longer than Comparable Pads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEGUARD 1,200 mL Personal Soaps Cartridge, 4 PK (PGC 47434)
- TOUGH GUY Flat Mop Pad, 5 oz Dry Wt, Hook-and-Loop Connection, Looped-End, Gray, Microfiber (6PVU4)
- HORSEMENS PRIDE Manure Bucket PURPLE (4228-PU)
- ZORO SELECT Forced Cup Plunger, Durable Rubber, 4 in Cup Dia, 8 in Wood Handle (1RLV7)
- SCOTCH-BRITE General Purpose Scour Pad 96-20, 6in, PK20 (96-20)
- SCOTCH-BRITE Surface Prep Floor Pads, 16" Diameter, Brown, 10PK (SPP16)
- SCOTCH-BRITE Diamond Floor Pads, 20" Diameter, Purple, PK5 (08418)
- SCOTCH-BRITE Griddle Polishing Pad 46-20, 4inx5.25 (46-20)
- SCOTCH-BRITE Red Buffer Pad 5100, 18 in, PK5 (5100)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 19", PK5 (09542)
- 3M Scrubbing Pad, 18 In, Green/Amber, PK5 (5000)
- Scotch-Brite Floor Machine Pads