Shop All Flap Wheels
Scotch-Brite
FlapWheel, AO, 6 In Diax1 Wx2 In AH, MD, PK3
Mfr # 61500122926
Zoro # G5923154
product price: $197.99
/pk 3, $66.00/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 6"
- Width 1"
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Product Information
- Brand Scotch-Brite
- MFR # 61500122926
- Zoro # G5923154
- UPC # 00048011011608
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 6" |
Width | 1" |
Arbor Size | 2" |
Arbor Hole Size | 2" |
Face Width | 1 in |
Flap Width | 1 in |
Connector Size | 2 in |
Overall Diameter | 6 in |
Details
Item | Finishing Flap Brush |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 3,400 rpm |
Mounting Type | Arbor Hole |
Series | CF-FB |
Density | Medium (5) |
Abrasive Grade | Medium |
Item - Flap Wheels | Unmounted Flap Wheel |
Max. RPM | 3,400 RPM |
Connector Type | Unthreaded Hole |
Resistance Properties | Heat, Load |
Maximum Operating Speed | 3,200 RPM |
Coating Coverage | Open |
Description
Finishing Flap Brush, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Backing Material Not Applicable, Backing Weight Not Applicable, Connector Size 2 in, Connector Type Unthreaded Hole, Series CF-FB, Flap Width 1 in, Maximum Operating Speed 3,200 RPM, Overall Diameter 6 in, Grade Medium, Coating Coverage Open, Resistance Properties Heat, Load, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES WallSand 9 in. Aluminum Oxide Hook and Loop Drywall Sanding Disc 150 Grit Fine , 3PK (07660768237)
- NORTON CO 3" x 21" 3X Belt BlueFire Portable Sanding Belt 36-Grit, PK 2 (02228)
- 3M CUBITRON Sanding Belt, Coated, 6 in W, 48 in L, 120 Grit, Not Applicable, Ceramic, 984F, Maroon (7010363531)
- VSM Abrasive Belt, 24 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 24 Grit, Extra Coarse, Aluminum Oxide (208107)
- SCOTCH-BRITE Flap Wheel, Non-Woven, AO, 2x1x1/4 Shnk, MED (61500297637)
- SCOTCH-BRITE FlapWheel, AO, 12 In Diax2 In Wx5 In AH, FN (61500188752)
- SCOTCH-BRITE Flap Brush, Match and Finish, 4-1/2 in. (61500311065)
- SCOTCH-BRITE Flap Brush, 8" dia., 3200 RPM (7100097932)
- SCOTCH-BRITE Flap Brush, Finishing, 3 in., Coarse (FN510079406)
- SCOTCH-BRITE Flap Wheel, Roloc, Interleaf, 2.5x1.25,120G (FN510079315)
- PFERD 4" x 4" POLINOX® Non-Woven Finishing Drum - 5/8-11 Thread, PNZ, A/O 180 Grit (43014)
- Scotch-Brite Flap Wheels