Shop All Flap Wheels
Scotch-Brite
Flap Brush, 8" dia., 3200 RPM
Mfr # 7100097932
Zoro # G1189183
Sold in multiples of 2 for $275.98
Free Shipping & Returns
$275.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 8"
- Grit Medium
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Product Information
- Brand Scotch-Brite
- MFR # 7100097932
- Zoro # G1189183
- UPC # 00048011011783
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 8" |
Brush Dia. | 8 in |
Flap Width | 2 in |
Connector Size | 3 in |
Overall Diameter | 8 in |
Details
Item | Abrasive Brush |
Grit | Medium |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 3,200 rpm |
Series | CF-FB |
Fill Material | Aluminum Oxide |
For Use With | Flat Finishers, Straight Grinders |
Max. RPM | 3,200 RPM |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 3,200 RPM |
Description
Finishing Flap Brush, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Backing Material Not Applicable, Backing Weight Not Applicable, Connector Size 3 in, Connector Type Unthreaded Hole, Grit Not Applicable, Series CF-FB, Flap Width 2 in, Maximum Operating Speed 3,200 RPM, Overall Diameter 8 in, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 2500 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 100 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P2500-FSx100)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 7" Dia, .090" Thick, 5/8"-11 Arbor Hole Size (20956)
- NORTON ABRASIVES CutOff Wheel, Gemini, 20"x5/32"x1", 2710rpm (69078609032)
- CENTURY DRILL & TOOL Resin Fiber Disc, 4-1/2in., 60 Grit, 3Pk (75002)
- SCOTCH-BRITE FlapWheel, AO, 12 In Diax2 In Wx5 In AH, FN (61500188752)
- SCOTCH-BRITE Flap Brush, Match and Finish, 4-1/2 in. (61500311065)
- SCOTCH-BRITE Flap Wheel, NonWoven, SC, 3x1.75x1/4 Shk, FN (FN510079364)
- SCOTCH-BRITE Flap Brush, 3" dia., 8000 RPM (7100088221)
- SCOTCH-BRITE Flap Wheel, NonWovn, AO, 3x1.75x1/4 Shk, MED (7100050520)
- SCOTCH-BRITE Flap Wheel, Non-Woven, AO, 2x1x1/4 Shnk, MED (61500297637)
- CENTURY DRILL & TOOL Flap Brush, Nylon Coarse, 80 Grit, 4 in. (77341)
- Scotch-Brite Flap Wheels