Shop All Flap Wheels
Scotch-Brite
Flap Brush, 4-1/2" dia., 3500 RPM
Mfr # 7000121166
Zoro # G1189929
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4-1/2"
- Width 4"
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Product Information
- Brand Scotch-Brite
- MFR # 7000121166
- Zoro # G1189929
- UPC # 00051141557458
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 4-1/2" |
Width | 4" |
Arbor Hole Size | 5/8" |
Brush Dia. | 4 1/2 in |
Flap Width | 4 in |
Connector Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Details
Item | Match and Finish Flap Brush |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 3,500 rpm |
Mounting Type | Arbor Hole |
Series | CF-MF |
Density | Medium (5) |
For Use With | Flat Finishers, Straight Grinders |
Fill Material | Aluminum Oxide |
Max. RPM | 3,500 RPM |
Connector Type | Threaded Hole |
Maximum Operating Speed | 3,500 RPM |
Description
Match and Finish Flap Brush, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Backing Material Not Applicable, Backing Weight Not Applicable, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit Not Applicable, Series CF-MF, Flap Width 4 in, Maximum Operating Speed 3,500 RPM, Overall Diameter 4 1/2 in, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 100 Grt, Ceramic, 2x72", PK10, Coated, 2" W, 72" L, 100 Grit, Fine, Ceramic, XK870X, Red (284509)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 6" (93394)
- MERIT Flap Wheel, 2 Dia, 1 W, Shk 1/4, 80 (08834137371)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 60, Med. (98109)
- SCOTCH-BRITE Flap Wheel, NonWoven, SC, 3x1.75x1/4 Shk, FN (FN510079364)
- SCOTCH-BRITE Flap Brush, 4-1/2" dia., 3500 RPM (7000121168)
- SCOTCH-BRITE FlapWheel, AO, 6 In Diax1 Wx2 In AH, MD, PK3 (61500109097)
- SCOTCH-BRITE Flap Brush, 4-1/2" dia., 3500 RPM (7000121170)
- SCOTCH-BRITE Flap Brush, Finishing, 3 in., Coarse (FN510079406)
- SCOTCH-BRITE Flap Wheel, Intrleaf, AO, 3x1.75x1/4,120G (7100093994)
- 3M Mounted Flap Wheel, 60Grit, Medium, Ceramic (7100138161)
- Scotch-Brite Flap Wheels