Shop All Flap Wheels
Scotch-Brite
Finishing Flap Brush, 6inx2inx2 in 5A ME
Mfr # CF-FB
Zoro # G6133869
product price: $197.99
/pk 2, $99.00/ea
Free Shipping & Returns
$197.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 6"
- Width 2"
- Grade Medium
- Abrasive Material Aluminum Oxide
- Mounting Type Arbor Hole
Product Information
- Brand Scotch-Brite
- MFR # CF-FB
- Zoro # G6133869
- UPC # 00048011011639
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 6" |
Width | 2" |
Arbor Hole Size | 2" |
Details
Item | Finishing Flap Brush |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Mounting Type | Arbor Hole |
Description
Finishing Flap Brush,6 In.x2 In.x2 In.,5A ME,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 7" Wolverine Medium Face Bench Grinder .014" Crimped , 5/8" Arbor Hole (2335)
- BRUSH RESEARCH MANUFACTURING FLEX HONE BC 1-3/4 120SC (BSBC13412)
- WALTER SURFACE TECHNOLOGIES Mtd Conical Brush Crimped 3/4x.0118" (13C078)
- SHARK INDUSTRIES 2" 24 Grit A/O Mini Grinding Discs 50 Pk (13230)
- SCOTCH-BRITE Flap Brush, 4-1/2" dia., 3500 RPM (7000121166)
- SCOTCH-BRITE FlapWheel, AO, 6 In Diax1 Wx2 In AH, MD, PK3 (61500109097)
- SCOTCH-BRITE Flap Brush, 4-1/2" dia., 3500 RPM (7000121167)
- SCOTCH-BRITE Flap Wheel, Roloc, Interleaf, 2.5x1.25, 80G (FN510079273)
- SCOTCH-BRITE Flap Wheel, Intrleaf, AO, 3x1.75x1/4,120G (7100093994)
- SCOTCH-BRITE Flap Brush, 4-1/2" dia., 3500 RPM (7000121170)
- PFERD 3" x 1/2" Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 80 Grit (45431)
- Scotch-Brite Flap Wheels