Shop All Fiber Discs
Scotch-Brite
Fiber Disc, 8" dia., 1/2" Mounting Hole
Mfr # 7000121118
Zoro # G1189472
product price: $12.99
/ea
Sold in multiples of 50 for $649.50
$649.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 8 in
- Mounting Hole Size 1/2 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Abrasive Grit 100
Product Information
- Brand Scotch-Brite
- MFR # 7000121118
- Zoro # G1189472
- UPC # 00048011641690
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 8 in |
Mounting Hole Size | 1/2 in |
Connector Size | 1/2 in |
Overall Diameter | 8 in |
Details
Abrasive Type | Non-Woven |
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 100 |
Abrasive Grade | Medium |
Backing Weight | Not Rated |
Max. RPM | 3,000 RPM |
Attachment Type | 7/8 in Arbor Hole |
Item | Blend and Finish Disc |
Series | BF-DC |
Vacuum Hole Design | Non-Vacuum |
Color | Purple |
Grit | 100 |
Grade | Medium |
Maximum Operating Speed | 3,000 RPM |
Resistance Properties | Load |
Connector Type | Unthreaded Hole |
Coating Coverage | Open |
Description
Blend and Finish Disc, Abrasive Material Aluminum Oxide, Grade Medium, Overall Diameter 8 in, Series BF-DC, Maximum Operating Speed 3,000 RPM, Connector Size 1/2 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Weight Not Rated, Coating Coverage Open, Color Purple, Grit 100, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Flap Disc 4 1/2" Original Flapper 80 7/8 T27 Fiberglass (629469000)
- DRILL AMERICA WELDB-36 9/16"-1-3/32" 90 degree Deburring Tool (WELDB-36)
- NORTON ABRASIVES Hook-and-Loop Disc BU Pad, 6 Hole, 6D (63642506146)
- FLEX-HONE TOOL GBD414400 FLEX-HONE, 4.250" (108mm) bore, 13.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD414400)
- SCOTCH-BRITE Fiber Disc, 6x1/2in, XCrs, SC (61500120722)
- SCOTCH-BRITE Disc, Abrasive, 3 In Dia (61500068319)
- SCOTCH-BRITE Fiber Disc, 6" dia., 1/2" Mounting Hole (7010366669)
- SCOTCH-BRITE Fiber Disc, 6" dia., 1/2" Mounting Hole (7000121005)
- SCOTCH-BRITE Fiber Disc, 3" dia., 1/4" Mounting Hole (7010365607)
- SCOTCH-BRITE Fiber Disc, 8" dia., 1/2" Mounting Hole (7100141898)
- PFERD 5" x 7/8" Fiber Disc - Zirconia, 36 Grit (62523)
- Scotch-Brite Fiber Discs