Shop All Fiber Discs
Scotch-Brite
Fiber Disc, 6" dia., 1/4" Mounting Hole
Mfr # 7000120857
Zoro # G1189612
product price: $3.19
/ea
Sold in multiples of 100 for $319.00
$319.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6 in
- Mounting Hole Size 1/4 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Abrasive Grit 100
Product Information
- Brand Scotch-Brite
- MFR # 7000120857
- Zoro # G1189612
- UPC # 00048011006673
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 6 in |
Mounting Hole Size | 1/4 in |
Overall Diameter | 6 in |
Connector Size | 1/4 in |
Details
Abrasive Type | Non-Woven |
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 100 |
Abrasive Grade | Very Fine |
Backing Weight | Not Rated |
Max. RPM | 4,000 RPM |
Attachment Type | 7/8 in Arbor Hole |
Vacuum Hole Design | Non-Vacuum |
Color | Maroon |
Item | Light Deburring Disc |
Series | LD-DC |
Grade | Very Fine |
Grit | 100 |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 4,000 RPM |
Coating Coverage | Open |
Resistance Properties | Load |
Description
Light Deburring Disc, Abrasive Material Aluminum Oxide, Grade Very Fine, Overall Diameter 6 in, Series LD-DC, Maximum Operating Speed 4,000 RPM, Connector Size 1/4 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Weight Not Rated, Coating Coverage Open, Color Maroon, Grit 100, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252843207)
- CLIMAX METAL PRODUCTS Threaded Mandrel, 1/4 In Dia, 1-3/4 In OAL (QC-1420)
- ARC ABRASIVES Flap Wheel, AO, 3x2x1/4 In Shank, 120G (11419)
- NORTON ABRASIVES Flap Disc, 7 In x 60 Grit, 5/8-11 (66254461067)
- SCOTCH-BRITE Fiber Disc, 8" dia., 1/2" Mounting Hole (7100141898)
- SCOTCH-BRITE Conditioning Disc, CerAlO, 7in, Crs, TN (7100115208)
- SCOTCH-BRITE Fiber Disc, 12x1-1/4, Med, PK25 (61500137783)
- SCOTCH-BRITE Conditioning Disc, CerAlO, 5in, Crs, TN (7000121110)
- SCOTCH-BRITE Fiber Disc, 8" dia., 1/2" Mounting Hole (7000121006)
- SCOTCH-BRITE Fiber Disc, 6x1/2in, VF, PK100 (7100032358)
- NORTON ABRASIVES Fiber Disc, 5" dia., 36G, PK25 (66623357277)
- Scotch-Brite Fiber Discs