Shop All Fiber Discs
Scotch-Brite
Fiber Disc, 6" dia., 1/2" Mounting Hole
Mfr # 7000121005
Zoro # G1189201
product price: $4.25
/ea
Sold in multiples of 100 for $425.00
$425.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6 in
- Mounting Hole Size 1/2 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Abrasive Grit 100
Product Information
- Brand Scotch-Brite
- MFR # 7000121005
- Zoro # G1189201
- UPC # 00048011276519
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 6 in |
Mounting Hole Size | 1/2 in |
Connector Size | 1/2 in |
Overall Diameter | 6 in |
Diameter x Arbor Hole | 6 in x 1/2 in |
Arbor Hole Size | 1/2 in |
Arbor Hole Size & Type | 1/2 in Unthreaded Hole |
Connection Size & Type | 1/2 in Unthreaded Hole |
Description
High Strength Disc, Abrasive Material Aluminum Oxide, Grade Fine, Overall Diameter 6 in, Series HS-DC, Maximum Operating Speed 4,000 RPM, Connector Size 1/2 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Weight Not Rated, Coating Coverage Open, Color Maroon, Grit 100, Resistance Properties Load, Wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT XP(TM) Ceramic Combo Wheel (DW8911ComboH)
- KLASS TOOLS 600 Grit Silicon CarbideSandpaper 9" x 11" Sheet (1 Sheet) (KLA-CON-SAN-WSC-P0600-FSx1)
- FEIN SANDPAPER 60 GRIT 50PK (63717109013)
- ARC ABRASIVES Blending Disc, 2in, 60 Grit, TS, PK100 (71-31453K)
- SCOTCH-BRITE Conditioning Disc, Cer AlO, 4-1/2in, Crs, TN (61500292604)
- SCOTCH-BRITE Fiber Disc, 8" dia., 1/2" Mounting Hole (7100141898)
- SCOTCH-BRITE Fiber Disc, 6" dia., 1/2" Mounting Hole (7010366669)
- SCOTCH-BRITE Fiber Disc, 4" dia., 1-1/4" Mounting Hole (7000120710)
- SCOTCH-BRITE Fiber Disc, 8" dia., 1/2" Mounting Hole (7000121006)
- SCOTCH-BRITE Fiber Disc, 12x1-1/4, Med, PK25 (61500137783)
- SCOTCH-BRITE Fiber Disc, 6x1/2in, Med, AlO (7000120949)
- Scotch-Brite Fiber Discs