Shop All Fiber Discs
Scotch-Brite
Fiber Disc, 4" dia., 1/4" Mounting Hole
Mfr # 7100141915
Zoro # G1186532
product price: $5.49
/ea
Sold in multiples of 150 for $823.50
$823.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4 in
- Mounting Hole Size 1/4 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Abrasive Grit 100
Product Information
- Brand Scotch-Brite
- MFR # 7100141915
- Zoro # G1186532
- UPC # 00048011058665
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 4 in |
Mounting Hole Size | 1/4 in |
Connector Size | 1/4 in |
Overall Diameter | 4 in |
Details
Abrasive Type | Non-Woven |
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 100 |
Abrasive Grade | Medium |
Backing Weight | Not Rated |
Max. RPM | 6,000 RPM |
Attachment Type | 7/8 in Arbor Hole |
Vacuum Hole Design | Non-Vacuum |
Series | CP-DC |
Item | Cut and Polish Disc |
Color | Tan |
Grade | Medium |
Grit | 100 |
Connector Type | Unthreaded Hole |
Resistance Properties | Load |
Maximum Operating Speed | 6,000 RPM |
Coating Coverage | Open |
Description
Cut and Polish Disc, Abrasive Material Aluminum Oxide, Grade Medium, Overall Diameter 4 in, Series CP-DC, Maximum Operating Speed 6,000 RPM, Connector Size 1/4 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Weight Not Rated, Coating Coverage Open, Color Tan, Grit 100, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER CrossFlex Standard Duty Bore Brush 7/8 Diameter 240SC Grit (34184)
- WEILER 12" Wire Wheel (09510)
- SCOTCH-BRITE 1-1/2" dia. Type 3 100 grit Extra Coarse Silicon Carbide Quick Change Disc (XO-DR)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 120 G, AlO, PK100 (66261100290)
- SCOTCH-BRITE Fiber Disc, 8" dia., 1/2" Mounting Hole (7000121006)
- SCOTCH-BRITE Fiber Disc, 3" dia., 1/4" Mounting Hole (7010365607)
- SCOTCH-BRITE Fiber Disc, 8" dia., 1/2" Mounting Hole (7010328916)
- SCOTCH-BRITE Conditioning Disc, CerAlO, 5in, Crs, TN (7000121110)
- SCOTCH-BRITE Fiber Disc, 8x1/2in, XCrs, SC (7000120856)
- SCOTCH-BRITE Conditioning Disc, Cer AlO, 4-1/2in, Crs, TN (7000121108)
- WALTER SURFACE TECHNOLOGIES 4 x 1/2 in. Fx Cleaning Wheel (07X640)
- Scotch-Brite Fiber Discs