Shop All Abrasive Wheel Adapters
Scotch-Brite
Fiber Disc, 2" W, 2" dia., Fine
Mfr # 61500166337
Zoro # G7900579
product price: $1.59
/ea
Sold in multiples of 50 for $79.50
$79.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 18,000 RPM
- Abrasive Grade Fine
- Series HS-DR
- Disc Dia. 2"
- Disc Backing Material Fiber
Product Information
- Brand Scotch-Brite
- MFR # 61500166337
- Zoro # G7900579
- UPC # 00048011936871
- Country of Origin United States
- Category Abrasive Wheel Adapters
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Mounting Hole Size | 1/4 in |
Overall Diameter | 2 in |
Details
Item | High Strength Disc |
Max. RPM | 18,000 RPM |
Abrasive Grade | Fine |
Series | HS-DR |
Disc Backing Material | Fiber |
Abrasive Material | Aluminum Oxide |
Color | Red |
Grade | Fine |
Abrasive Type | Non-Woven |
Resistance Properties | Load |
Maximum Operating Speed | 18,000 RPM |
Quick Change System | TSM |
Description
High Strength Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Fine, Grit Not Applicable, Overall Diameter 2 in, Quick Change System TSM, Series HS-DR, Maximum Operating Speed 18,000 RPM, Resistance Properties Load, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUMMER 3/8 In. Cut-Off Wheel Mandrel (36542)
- OSBORN Wheel Brush, 3", 0009900300 (0009900300)
- PFERD Shop Roll Holder - Multi Roll - For 1", 1-1/2", or 2" Width (47239)
- ARC ABRASIVES Flap Wheel, AO, 1x1x1/4 In Shank, 180G (11174)
- SCOTCH-BRITE Abrasive Star, Al-Ox, 4in, Coarse (7000120968)
- SCOTCH-BRITE Fiber Disc, 8x1/2in, VF, AlO (7010365092)
- SCOTCH-BRITE Abrasive Star, Al-Ox, 2in, Very Fine (7000120970)
- SCOTCH-BRITE Coating Removal Disc, 7 in. (61500123452)
- SCOTCH-BRITE Abrasive Star, Al-Ox, 3in, Coarse (7000120967)
- SCOTCH-BRITE Abrasive Star, Al-Ox, 4in, Very Fine (7000120972)
- 3M Radial Bristle Disc Mandrel, PK5 (27680)
- Scotch-Brite Abrasive Wheel Adapters