Shop All Fiber Discs
Scotch-Brite
Fiber Disc, 14" dia., 1-1/4" Mounting Hole
Mfr # 7010364344
Zoro # G1189305
product price: $15.15
/ea
Sold in multiples of 25 for $378.75
$378.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 14 in
- Mounting Hole Size 1-1/4 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Abrasive Grade Very Fine
Product Information
- Brand Scotch-Brite
- MFR # 7010364344
- Zoro # G1189305
- UPC # 00048011090290
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 14 in |
Mounting Hole Size | 1-1/4 in |
Connector Size | 1 1/4 in |
Overall Diameter | 14 in |
Details
Abrasive Type | Non-Woven |
Abrasive Material | Aluminum Oxide |
Abrasive Grade | Very Fine |
Backing Weight | Not Rated |
Max. RPM | 1,600 RPM |
Color | Maroon |
Series | HS-DC |
Item | High Strength Disc |
Vacuum Hole Design | Non-Vacuum |
Attachment Type | 7/8 in Arbor Hole |
Grade | Very Fine |
Maximum Operating Speed | 1,600 RPM |
Connector Type | Unthreaded Hole |
Coating Coverage | Open |
Resistance Properties | Load, Wear |
Description
High Strength Disc, Abrasive Material Aluminum Oxide, Grade Very Fine, Overall Diameter 14 in, Series HS-DC, Maximum Operating Speed 1,600 RPM, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Weight Not Rated, Coating Coverage Open, Color Maroon, Resistance Properties Load, Wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Quick Change Disc, 3in, 80 Grit, TR, PK50 (71-31666K)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 2"x1" 120gr (15F312)
- ARC ABRASIVES Sanding Disc, 2 In, 60G, PK100 (71-36205K)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66253049077)
- SCOTCH-BRITE Fiber Disc, 8" dia., 1/2" Mounting Hole (7000120989)
- SCOTCH-BRITE Conditioning Disc, CerAlO, 7in, Crs, TN (7100115208)
- SCOTCH-BRITE Fiber Disc, 8" dia., 1/2" Mounting Hole (7100114599)
- SCOTCH-BRITE Fiber Disc, 6x1/2in, VF, PK100 (7100032358)
- SCOTCH-BRITE Arbor Mnt Disc, 5x1/4 in Shank, Med, PK10 (70070647204)
- SCOTCH-BRITE Fiber Disc, 8" dia., 1/2" Mounting Hole (7000121006)
- SHARK INDUSTRIES 2" Red Ceramic Grinding Discs Rolock 80 Grit - 25 Pk (12626)
- Scotch-Brite Fiber Discs