Shop All Fiber Discs
Scotch-Brite
Fiber Disc, 12inx 1-1/4in, 24G, PK25
Mfr # 61500137692
Zoro # G5957463
product price: $276.99
/pk 25, $11.08/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 12 in
- Mounting Hole Size 1-1/4 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Abrasive Grit 24
Product Information
- Brand Scotch-Brite
- MFR # 61500137692
- Zoro # G5957463
- UPC # 048011057958
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 12 in |
Mounting Hole Size | 1-1/4 in |
Disc Dia. | 12" |
Connector Size | 1 1/4 in |
Overall Diameter | 12 in |
Details
Abrasive Type | Non-Woven |
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 24 |
Abrasive Grade | Extra Coarse |
Disc Backing Material | Fiber |
Max. RPM | 1,500 RPM |
Grade | Very Fine |
Item | High Strength Disc |
Vacuum Hole Design | No Hole |
Backing Material | Fiber |
Grit | 24 |
Series | HS-DC |
Color | Maroon |
Connector Type | Unthreaded Hole |
Resistance Properties | Load, Wear |
Coating Coverage | Open |
Maximum Operating Speed | 1,900 RPM |
Description
High Strength Disc, Abrasive Material Aluminum Oxide, Grade Very Fine, Overall Diameter 12 in, Series HS-DC, Maximum Operating Speed 1,900 RPM, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Material Fiber, Coating Coverage Open, Color Maroon, Grit 24, Resistance Properties Load, Wear, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Fiber Disc, 4.5 x 7/8, 60G, C/Z (48105)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100064271)
- MASTERCUT TOOL 16902 3/8x5/8x1/4x2-33/64 28° Included Pointed Cone Alumacut (SM-4FM)
- SUPERIOR ABRASIVES Chamfer Cones, 7/8x90 deg., A/O, Grit 60 (A007975)
- SCOTCH-BRITE Fiber Disc, 6" dia., 1/2" Mounting Hole (7010366669)
- SCOTCH-BRITE Fiber Disc, 8" dia., 1/2" Mounting Hole (7000120989)
- SCOTCH-BRITE Fiber Disc, 6" dia., 1/4" Mounting Hole (7000120857)
- SCOTCH-BRITE Conditioning Disc, Cer AlO, 4-1/2in, Crs, TN (61500292604)
- SCOTCH-BRITE Surface Conditioning Disc, 2"x NH, PK25 (7481)
- SCOTCH-BRITE Fiber Disc, 6" dia., 1/2" Mounting Hole (7000120986)
- SHARK INDUSTRIES Resin Fiber Discs - A/O 9" 80 Grit - 25 Pk (90800)
- Scotch-Brite Fiber Discs