Shop All Sponges and Scouring Pads
Scotch-Brite
Dishwands, Heavy-Duty, Dispenser Handle, , Yellow/Green, PK 4
Mfr # MMM6504CT
Zoro # G402456549
product price: $14.19
/pk 4, $3.55/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Green
- Type Dishwand
- Features Heavy Duty; Refillable; Handle
- Application Cleaning; Scrubbing
Product Information
- Brand Scotch-Brite
- MFR # MMM6504CT
- Zoro # G402456549
- Country of Origin Mexico
- Category Sponges and Scouring Pads
Details
Item | Heavy-Duty Dishwand |
Material | Plastic |
Color | Green |
Type | Dishwand |
Features | Heavy Duty; Refillable; Handle |
Application | Cleaning; Scrubbing |
Description
Scotch-Brite Heavy-Duty Dishwand makes tough cleanups easier and keeps hands out of the mess. Clear plastic handle holds dish liquid for easy dispensing. You can control the soap with dispensing pump handle. Heavy-duty scrubbing surface scrubs away the caked-on food and more. Dishwand scrubbing surface is refillable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIDE Simply Clean and Fresh Laundry Detergent, Refreshing Breeze, 138 oz Bottle (89131/44311)
- TOUGH GUY 3 in W Scrub Brush, Medium, 20 in L Handle, 4 in L Brush, Brown, Plastic, 20 in L Overall (400F91)
- REMCO Vikan 5.0in Pipe Brush- Medium, Red (70354)
- WEILER 20" Utility Scrub Brush, Yellow Polypropylene, Long Handle, Wood Block (44016)
- SCOTCH-BRITE Heavy-Duty Soap-Dispensing Dishwand, 2 1/2" x 9 1/2", Yellow/Green (650-12)
- SCOTCH-BRITE Heavy Duty Kit Scrub Sponge (425)
- SCOTCH-BRITE Scotch Brite 1452309 3 x 6 in. Scotch-Brite for Multi-Purpose Scouring Pads; Blue - Pack of 3 (1452309)
- SCOTCH-BRITE Multipurpose Scrub Sponge 6Pk (526)
- SCOTCH-BRITE Scouring Pad, Purple, 4-1/2" L, 3" W, PK24 (2020)
- SCOTCH-BRITE Refills, f/Scotch-Brite Scrubber, Disposable, BE/WE, PK 10 (MMM558RF4)
- 3M Scrubbing Pad 5400N, 17", Green, PK5 (5400N 207)
- Scotch-Brite Sponges and Scouring Pads