Shop All Sponges and Scouring Pads
Scotch-Brite
Dish Wand Refills, 7 1/4 in L, Blue, PK10
Mfr # 483-10-SIOC
Zoro # G207352442
product price: $13.15
/pk 10, $1.32/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 1/4 in
- Width 2 3/8 in
- Material Cellulose
- Thickness 1 in
- Series Scotch-Brite
Product Information
- Brand Scotch-Brite
- MFR # 483-10-SIOC
- Zoro # G207352442
- UPC # 00638060928806
- Country of Origin Mexico
- Category Sponges and Scouring Pads
Dimensions
Length | 7 1/4 in |
Width | 2 3/8 in |
Overall Length | 7 1/4 in |
Overall Width | 2 3/8 in |
Overall Height | 1 1/4 in |
Details
Item | Non-Scratch Dish Wand Refills |
Material | Cellulose |
Thickness | 1 in |
Series | Scotch-Brite |
Pad Color | Blue |
Resistance Properties | Non-Abrasive |
Includes Handle | No |
Antimicrobial | No |
Product Type | Dish Wand Refill |
Material Grouping | Cellulose |
Description
Non-Scratch Dish Wand Refills, Material Cellulose, Product Type Dish Wand Refill, Overall Length 7 1/4 in, Overall Width 2 3/8 in, Overall Height 1 1/4 in, Thickness 1 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Blue, Series Scotch-Brite, Standards Not Applicable, Includes Handle No, Resistance Properties Non-Abrasive, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEILA SHINE Cleaner, Size 1 gal. (SH-GAL-4)
- GEMPLERS A-R Aluminum & Coil Cleaner, 1 gal (104)
- SANITAIRE Bottom Plate Assembly (25672A)
- 3M Utility Pad, Brown, 4-5/8"x10 (8541N)
- SCOTCH-BRITE Scouring Pad, 4-1/2" L x 8-1/2" W, PK5 (80CC)
- SCOTCH-BRITE Scouring Pad, 4-1/2" L x 3" W, Purple, PK4 (2020CC)
- SCOTCH-BRITE Heavy-Duty Soap-Dispensing Dishwand, 2.5" x 9.5", Yellow/Green, PK4 (650-12)
- SCOTCH-BRITE Heavy-Duty Scrub Sponge, 4 1/2 x 2 7/10 x 3/5, Green/Yellow, PK6 (426)
- SCOTCH-BRITE 6" x 9" Green Scouring Pad, Green 10pk. (96CC)
- SCOTCH-BRITE Polishing Pad, 4" L x 5-1/4" W, Gray, PK10 (46CC)
- SCOTCH-BRITE PROFESSIONAL Extra Heavy-Duty Pot 'n Pan Handler, 3 1/2" x 5", Blue, PK40 (88)
- Scotch-Brite Sponges and Scouring Pads