Shop All Floor Machine Pads
Scotch-Brite
Diamond Floor Pad Plus, Purple, PK5
Mfr # 08423
Zoro # G0740028
product price: $333.99
/pk 5, $66.80/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Cleaning, Scrubbing
- Floor Machine Pads Color Family Purple
- Floor Pad Size 14 in x 20 in
- Pad/Brush Shape Rectangular
- Material Nylon/Polyester
Product Information
- Brand Scotch-Brite
- MFR # 08423
- Zoro # G0740028
- UPC # 50638060084231
- Country of Origin Thailand
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 14 in x 20 in |
Size | 20" x 14" |
Machine Size | Various |
Fits Machine Size | 20 in |
Overall Width | 14 in |
Overall Length | 20 in |
Details
Floor Application | Cleaning, Scrubbing |
Floor Machine Pads Color Family | Purple |
Pad/Brush Shape | Rectangular |
Material | Nylon/Polyester |
Item | Diamond Floor Pad Plus |
Speed | 175 to 600 rpm |
For Use With | Rotary and Automatic Floor Machine |
Color | Purple |
Shape | Rectangular |
Sub-Category | Floor Machine Pads |
Color Family | Purple |
Application | Burnishing, Polishing |
Features | Conditions Floors to Bring Out a Medium Gloss to Enhance Floor Appearance, For Use on Low and High Speed Equipment, Helps Eliminate the Need to Use Floor Finishes, Coatings, Stripper and Crystallization Products |
Thickness | 1 in |
Speed - Minimum | 150 RPM |
Standards | Green Seal Certified |
Speed - Maximum | 3,000 RPM |
Product Type | Scrubbing Pad |
Description
Diamond Floor Pad Plus, Color Purple, Diameter Not Applicable, Material Nylon/Polyester, Product Type Scrubbing Pad, Overall Length 20 in, Overall Width 14 in, Pad/Brush Size Not Applicable, Shape Rectangular, Speed - Maximum 3,000 RPM, Fits Machine Size 20 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Burnishing, Polishing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRS. MEYERS CLEAN DAY Clean Day Iowa Pine Scent Organic Multi-Surface Cleaner Liquid Spray 16 oz (17424)
- RENOWN 7.5 in. Black Series Mechanical Paper Towel Dispenser (REN05174-WB)
- TANIS BRUSH Brush, Brass Small, Plastic Handle, 4-3/4 in L Handle, 2-1/2 in L Brush, Plastic (00504)
- TOUGH GUY 5 in String Wet Mop, 12 oz Dry Wt, Side Gate Connection, Looped-End, Green, Cotton/Synthetic (1TYN8)
- SCOTCH-BRITE Stripping Pad, Brown, Size 20", PK5 (SPPP20)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 12", PK5 (09550)
- SCOTCH-BRITE Non-Scratch Scour Pads 624-12, PK12 (624-12)
- SCOTCH-BRITE All Surface Scrubbing Pad, 215-FW, PK12 (215-FW)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 18", PK5 (09543)
- SCOTCH-BRITE Stripping Pad, Brown, Sz 3-3/4" x 9", PK10 (SPPP4-5/8X10)
- SCOTCH-BRITE Surface Preparation Pad, 20In, Maroon, PK10 (SPP20)
- Scotch-Brite Floor Machine Pads