Shop All Abrasive Rolls
Scotch-Brite
Cut and Polish Roll
Mfr # 7100062986
Zoro # G8654064
product price: $55.75
/ea
$55.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Aluminum Oxide
- Grade Medium
- Series CP-RL
- Abrasive Type Non-Woven
Product Information
- Brand Scotch-Brite
- MFR # 7100062986
- Zoro # G8654064
- UPC # 00048011040851
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Overall Width | 1 in |
Overall Length | 30 ft |
Details
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Series | CP-RL |
Abrasive Type | Non-Woven |
Vacuum Hole Design | No Hole |
Rolls/Case | 12 |
Item | Surface Conditioning Roll |
Color | Tan |
Coating Coverage | Open |
Resistance Properties | Load |
Product Type | Sanding Hand Pad Roll |
Description
Surface Conditioning Roll, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Open, Color Tan, Grade Medium, Grit 80, Series CP-RL, Overall Length 30 ft, Overall Width 1 in, Resistance Properties Load, Product Type Sanding Hand Pad Roll, Vacuum Holes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC8M32 FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC8M32)
- WEILER Single Spiral Brush, Manual, 0.5"dia. (91083)
- PFERD 14" x 3/16" Portable Cut-Off Wheel, 1" A.H. - SG STEEL - Type 1 (64018)
- DEWALT 5" x 1/4" x 5/8"-11 Fast Cutting Abrasive (DW4544)
- SCOTCH-BRITE Abrasive Roll, 2" W x 30 ft. L, Tan (7100141895)
- SCOTCH-BRITE Abrasive Roll, 4" W x 30 ft. L, Gray (7000120862)
- SCOTCH-BRITE Abrasive Roll, 3" W x 30 ft. L, Maroon, PK4 (7000121073)
- SCOTCH-BRITE Abrasive Roll, 4"Wx30 ft.L, Silicn Carbide (7100141689)
- SCOTCH-BRITE Abrasive Roll, 6" W x 30 ft. L, Maroon (7000121072)
- SCOTCH-BRITE Abrasive Roll, 6" W, Aluminum Oxide, PK2 (7000028476)
- ZORO SELECT Abrasive Roll, 150 ft. L, Fine, P100 Grit (05539529327)
- Scotch-Brite Abrasive Rolls