Shop All Buffing Wheels
Scotch-Brite
Cut and Polish Disc, 9inx1 in A MED, 50/
Mfr # CP-DC
Zoro # G6130061
product price: $701.99
/pk 50, $14.04/ea
Free Shipping & Returns
$701.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 16 in
- Abrasive Material Aluminum Oxide
- Grade Medium
- Application Ideal for aggressive blending and finishing
Product Information
- Brand Scotch-Brite
- MFR # CP-DC
- Zoro # G6130061
- UPC # 00048011091020
- Country of Origin United States
- Category Buffing Wheels
Dimensions
Diameter | 16 in |
Details
Item | Cut and Polish Disc,9"x1",A MED,PK50 |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Application | Ideal for aggressive blending and finishing |
Description
Cut and Polish Disc,9 In.x1 In.,A MED,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - CO-COOL SG STEELOX, Ceramic oxide, 40 Grit, Conical (62651)
- REX CUT Sigma Green Grinding Wheel, 4-1/2 x 7/8", 36 Grit (730000)
- NORTON ABRASIVES Sharpening File, Sq, A/O, Orange/Brown, Med (61463686160)
- MERIT Flap Wheel, 1-3/8 D, 5/8 W, Shk 1/4, 80 (08834137321)
- SCOTCH-BRITE Buffing Wheel, Aluminum Oxide, 14" dia. (7100074354)
- SCOTCH-BRITE Cross Buff, Plain, Aluminum Oxide, 1" dia. (7000121119)
- SCOTCH-BRITE Satin Pleated Buff Wheel, 12inx2inx3/4 in 4A FIN, 5/pk (7010295263)
- SCOTCH-BRITE Cut and Polish Flap Brush, 8inx3inx4 in (CP-FB)
- SCOTCH-BRITE Cut and Polish Flap Brush, 12inx2inx5 in (CP-FB)
- SCOTCH-BRITE Cross Buff, Plain, Aluminum Oxide, 2" dia. (7100054448)
- 3M Rubber Cushion Polishing Wheel, 1-1/2in x1-1/2inx1/4in, 1/pk (45131)
- Scotch-Brite Buffing Wheels