Shop All Buffing Wheels
Scotch-Brite
Cross Buff, Plain, Aluminum Oxide, 1" dia.
Mfr # 7000121119
Zoro # G1186295
Sold in multiples of 25 for $114.75
$114.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Plain
- Material Aluminum oxide
- Diameter 1 in
- Thickness 1 in
- Number of Plies 2
Product Information
- Brand Scotch-Brite
- MFR # 7000121119
- Zoro # G1186295
- UPC # 00048011642994
- Country of Origin United States
- Category Buffing Wheels
Dimensions
Diameter | 1 in |
Shank Size | 1/4 in |
Disc Diameter | 1 in |
Connector Size | #8-32 |
Overall Width | 3/8 in |
Overall Diameter | 1 in |
Description
Cross Buff, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Connector Size #8-32, Grade Medium, Grit Not Applicable, Overall Diameter 1 in, Series HS-XB, Maximum Operating Speed 20,000 RPM, Overall Length Not Applicable, Overall Width 3/8 in, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Color Purple, Compatible with Grainger Part Number 5PJA1, Compatible with Manufacturer Model Number 14307, Product Type Cross Buffs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO 2-3/4 X 17-1/2 220 GRIT BODY FILE 50/PK (NR31647)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 8x1x3, MED (66261018997)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 6" dia. (7000028482)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Aluminum Oxide A, 60 Grit (40102)
- SCOTCH-BRITE Cut and Polish Flap Brush, 12inx2inx5 in (CP-FB)
- SCOTCH-BRITE Cross Buff, Plain, Aluminum Oxide (7000121147)
- SCOTCH-BRITE Cut and Polish Flap Brush, 8inx3inx4 in (CP-FB)
- SCOTCH-BRITE Cross Buff, Aluminum Oxide, 1-1/2" dia. (7000121125)
- SCOTCH-BRITE Cross Buff, Plain, Aluminum Oxide, 2" dia. (7100054448)
- SCOTCH-BRITE Satin Pleated Buff Wheel, 12inx2inx3/4 in 4A FIN, 5/pk (7010295263)
- PFERD 1-1/2" POLINOX® Cross Buffs, 8-32 Thd. - 3 Layers, Aluminum Oxide - Coarse Grade (44210)
- Scotch-Brite Buffing Wheels