Shop All Convolute Wheels
Scotch-Brite
Convolute Whl, Metal Finish, 8x2x3, CRS, PK2
Mfr # 7010366066
Zoro # G5941966
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Metal Finishing
- Diameter 8 in
- Width 2 in
- Arbor Hole 3 in
- Abrasive Material Aluminum Oxide
Product Information
- Brand Scotch-Brite
- MFR # 7010366066
- Zoro # G5941966
- UPC # 00048011019048
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 8 in |
Width | 2 in |
Face Width | 2 in |
Overall Diameter | 8 in |
Connector Size | 3 in |
Details
Style | Metal Finishing |
Arbor Hole | 3 in |
Abrasive Material | Aluminum Oxide |
Density | Medium (5) |
Grade | Coarse |
Series | MF-WL |
Application | For Uniform Satin/Antique Finishes |
Item | Convolute Wheel |
Max. RPM | 4,500 RPM |
Density Rating | Medium (5) |
Abrasive Type | Non-Woven |
Color | Maroon |
Resistance Properties | Load |
Maximum Operating Speed | 4,500 RPM |
Coating Coverage | Open |
Description
Convolute Wheel, Abrasive Material Aluminum Oxide, Connector Size 3 in, Density Rating Medium (5), Grade Coarse, Series MF-WL, Face Width 2 in, Maximum Operating Speed 4,500 RPM, Overall Diameter 8 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Maroon, Resistance Properties Load, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"x3/4" Tree Radius End Carbide Burr 1/4 Shank (DULSF3)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100288136)
- 3M Sanding Belt, Coated, Ceramic, 80 Grit, Not Applicable, 767F, Maroon (767F)
- CGW CAMEL GRINDING WHEELS. CGW Abrasives Abrasive Flap Disc 4-1/2 x 7/8 80 Grit Aluminum Oxide (39425)
- SCOTCH-BRITE Convolute Wheel, Deburring, LD-WL, 12" dia. (7000120905)
- SCOTCH-BRITE Convolute Wheel, Blending, MF-WL, 12" dia. (7010364494)
- SCOTCH-BRITE Convolute Wheel, Deburring, 8x2x3, FN (7000136515)
- SCOTCH-BRITE Convolute Wheel, Deburring, LD-WL, 8" dia. (7100010164)
- SCOTCH-BRITE Convolute Wheel, SF-WL, 8" dia., 2" W (7010365350)
- SCOTCH-BRITE Convolute Wheel, Blending, XP-WL, 6" dia. (7000046242)
- NORTON ABRASIVES Convolute Wheel, 12" dia, 3,000 RPM (66261018908)
- Scotch-Brite Convolute Wheels