Shop All Convolute Wheels
Scotch-Brite
Convolute Whl, Debur/Finish, 8x1x3, FN, PK3
Mfr # 7000000733
Zoro # G5901384
product price: $351.99
/pk 3, $117.33/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Deburring and Finishing
- Diameter 8 in
- Width 1 in
- Arbor Hole 3 in
- Abrasive Material Silicon Carbide
Product Information
- Brand Scotch-Brite
- MFR # 7000000733
- Zoro # G5901384
- UPC # 00048011016795
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 8 in |
Width | 1 in |
Connector Size | 3 in |
Face Width | 1 in |
Overall Diameter | 8 in |
Details
Style | Deburring and Finishing |
Arbor Hole | 3 in |
Abrasive Material | Silicon Carbide |
Density | Hard (8) |
Grade | Fine |
Series | LD-WL |
Item | Convolute Wheel |
Max. RPM | 4,500 RPM |
Application | For Fine or Light Deburring and Creating Polished Finish |
Density Rating | Hard (8) |
Abrasive Type | Non-Woven |
Resistance Properties | Load |
Maximum Operating Speed | 4,500 RPM |
Coating Coverage | Open |
Color | Gray |
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 3 in, Density Rating Hard (8), Grade Fine, Series LD-WL, Face Width 1 in, Maximum Operating Speed 4,500 RPM, Overall Diameter 8 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Resistance Properties Load, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Paper Disc Roll, 80 Grit, A Backing (7000119169)
- STANDARD ABRASIVES Std Abrsvs A/O Buff&Blend HS Rl 830171, 6 (830171)
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 1/8 (59142)
- SUPERIOR ELECTRIC Grinder Inner Flange Nut replaces Makita 224399-1 (IF224399-1)
- SCOTCH-BRITE Convolute Wheel, Weld Grinding, DP-UW (7010365693)
- SCOTCH-BRITE Convolute Wheel, Deburring, LD-WL, 8" dia. (7100010164)
- SCOTCH-BRITE Convolute Wheel, Deburring, 8x1/2x3, FN (7000046071)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 10" dia. (7000000739)
- SCOTCH-BRITE Convolute Wheel, Debur/Finish, 12x2x5, FN (7000046059)
- SCOTCH-BRITE Convolute Wheel, Multi-Finishng, 6x2x1, CRS (7000045921)
- STANDARD ABRASIVES Convolute Wheel, 6 Dia. x 1W x 1in. Arbor (854193)
- Scotch-Brite Convolute Wheels