Shop All Convolute Wheels
Scotch-Brite
Convolute Whl, Debur/Finish, 6x1x1, MED, PK3
Mfr # 7000120915
Zoro # G5905304
original price:
$299.69
8% off
new price: $274.99
/pk 3, $91.66/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Deburring and Finishing
- Diameter 6 in
- Width 1 in
- Arbor Hole 1 in
- Abrasive Material Aluminum Oxide
Product Information
- Brand Scotch-Brite
- MFR # 7000120915
- Zoro # G5905304
- UPC # 00048011172170
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 6 in |
Width | 1 in |
Overall Diameter | 6 in |
Connector Size | 1 in |
Face Width | 1 in |
Details
Style | Deburring and Finishing |
Arbor Hole | 1 in |
Abrasive Material | Aluminum Oxide |
Density | Hard (8) |
Grade | Medium |
Series | X2-WL |
Max. RPM | 6,000 RPM |
Application | For Tough Deburring and Finishing |
Item | Convolute Wheel |
Resistance Properties | Load |
Abrasive Type | Non-Woven |
Maximum Operating Speed | 6,000 RPM |
Density Rating | Hard (8) |
Color | Gray |
Coating Coverage | Open |
Description
Convolute Wheel, Abrasive Material Aluminum Oxide, Connector Size 1 in, Density Rating Hard (8), Grade Medium, Series X2-WL, Face Width 1 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Resistance Properties Load, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUSHARP Knife Sharpener, Fine, DiamondHoned Tungsten Carbide Abrasive, Rubber Handle (036C)
- NORTON ABRASIVES Surface Grinding Segment, 11-1/4" x 3"x8" (66253233120)
- PFERD Carbide Bur - Cone (Pointed), DBL Cut - 1/8" x 1/2" x 1/8" Shank - SM-42 (23482)
- ARC ABRASIVES Belt Ao/X Gp 1-1/2 X 30 60, 1-1/2" W, 30" L, Aluminum Oxide, 60 Grit, AO/X GP (702430005)
- SCOTCH-BRITE Convolute Wheel, Debur/Finish, 12x2x5, FN (7000046048)
- SCOTCH-BRITE Convolute Whl, Debur/Finish, 8x1x3, FN, PK3 (7000046046)
- SCOTCH-BRITE Convolute Wheel, Deburring, 6x1/2x1, FN (7000136514)
- SCOTCH-BRITE Convolute Wheel, Deburring, 8x2x3, FN (7000136515)
- SCOTCH-BRITE Convolute Wheel, SF-WL, 6" dia., 1/2" W (7000121078)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 12" dia. (7000046074)
- SCOTCH-BRITE Deburr&Finish PRO Unitized Whl, 3inx1inx1/4in, 2S FIN, 10/pk (7100143466)
- Scotch-Brite Convolute Wheels