Shop All Convolute Wheels
Scotch-Brite
Convolute Wheel, Weld Grinding, DP-UW
Mfr # 7010365693
Zoro # G1187339
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Weld Grinding
- Diameter 3 in
- Width 1/4 in
- Arbor Hole 1/4 in
- Abrasive Material Ceramic
Product Information
- Brand Scotch-Brite
- MFR # 7010365693
- Zoro # G1187339
- UPC # 00076308771119
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 3 in |
Width | 1/4 in |
Face Width | 1/4 in |
Connector Size | 1/4 in |
Overall Diameter | 3 in |
Details
Style | Weld Grinding |
Arbor Hole | 1/4 in |
Abrasive Material | Ceramic |
Density | Soft (4) |
Grade | Medium |
Series | DP-UW |
Max. RPM | 18,100 RPM |
Application | For General Purpose Deburring, Blending and Finishing Applications |
Item | Unitized Wheel |
Abrasive Type | Non-Woven |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 18,100 RPM |
Resistance Properties | Load |
Density Rating | Soft (4) |
Coating Coverage | Open |
Description
Unitized Wheel, Abrasive Material Ceramic, Density Rating Soft (4), Grade Medium, Series DP-UW, Face Width 1/4 in, Maximum Operating Speed 18,100 RPM, Overall Diameter 3 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Coating Coverage Open, Grit Not Applicable, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL 11501 3/8x3/4x1/4x2-1/2 Pointed Tree Singlecut (SG-3SC)
- NYALOX BY DICO Nyalox Wheel Brush, 120 Grit, Orange, 3" (7200021)
- NORTON ABRASIVES Fiber Disc, 7x7/8, 24G, PK25 (69957398010)
- ARC ABRASIVES 6" PREDATOR Cloth PSA Disc, 80 Grit (71-30454)
- SCOTCH-BRITE Convolute Wheel, Blending, EP-WL, 8" dia. (7100087819)
- SCOTCH-BRITE Convolute Wheel, Blending, EP-WL, 6" dia. (7100050505)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 12" dia. (7000028481)
- SCOTCH-BRITE Convolute Wheel, Blending, XP-WL, 6" dia. (7000121100)
- SCOTCH-BRITE Convolute Wheel, Blending, X2-WL, 12" dia. (7100040577)
- SCOTCH-BRITE Convolute Wheel, Blending, MU-WL, 8" dia. (7000120809)
- SCOTCH-BRITE Convolute Wheel, SF-WL, 6" dia., 1/2" W (7000121078)
- Scotch-Brite Convolute Wheels