Shop All Convolute Wheels
Scotch-Brite
Convolute Wheel, Multi-Finishng, 8x2x3, MED
Mfr # 7000120810
Zoro # G0393154
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Multi-Finishing
- Diameter 8 in
- Width 2 in
- Arbor Hole 3 in
- Abrasive Material Silicon Carbide
Product Information
- Brand Scotch-Brite
- MFR # 7000120810
- Zoro # G0393154
- UPC # 00048011131863
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 8 in |
Width | 2 in |
Connector Size | 3 in |
Face Width | 2 in |
Overall Diameter | 8 in |
Details
Style | Multi-Finishing |
Arbor Hole | 3 in |
Abrasive Material | Silicon Carbide |
Density | Soft (2) |
Grade | Medium |
Series | MU-WL |
Item | Convolute Wheel |
Max. RPM | 4,500 RPM |
Application | For Uniform Final Finishing |
Abrasive Type | Non-Woven |
Color | Gray |
Coating Coverage | Open |
Density Rating | Soft (2) |
Resistance Properties | Load |
Maximum Operating Speed | 4,500 RPM |
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 3 in, Density Rating Soft (2), Grade Medium, Series MU-WL, Face Width 2 in, Maximum Operating Speed 4,500 RPM, Overall Diameter 8 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMABRUSH Concrete Mastic Abrasive Pad, 19 in. dia. (921901202)
- 3M Roloc Disc TSM 777F, 2 in P120 YF-weight (777F)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1.25, AO, 60G, PK5 (66252939700)
- MAKITA Dust Cover, For PW5001C (194233-8)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 6" dia. (7100022785)
- SCOTCH-BRITE Convolute Wheel, Deburring, LD-WL, 12" dia. (7000120905)
- SCOTCH-BRITE Convolute Wheel, Deburring, ST-WL, 8" dia. (7000045853)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 12" dia. (7000046066)
- SCOTCH-BRITE Convolute Wheel, Debur/Finish, 12x2x5, FN (7000046059)
- SCOTCH-BRITE Convolute Wheel, Blending, MF-WL, 6" dia. (7010292390)
- SCOTCH-BRITE Convolute Wheel, Blending, MU-WL, 8" dia. (7000120807)
- Scotch-Brite Convolute Wheels