Shop All Convolute Wheels
Scotch-Brite
Convolute Wheel, Multi-Finishng, 6x2x1, CRS
Mfr # 7000045921
Zoro # G2782227
product price: $92.25
/ea
Free Shipping & Returns
$92.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Multi-Finishing
- Diameter 6 in
- Width 2 in
- Arbor Hole 1 in
- Abrasive Material Silicon Carbide
Product Information
- Brand Scotch-Brite
- MFR # 7000045921
- Zoro # G2782227
- UPC # 00048011131764
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 6 in |
Width | 2 in |
Face Width | 2 in |
Connector Size | 1 in |
Overall Diameter | 6 in |
Details
Style | Multi-Finishing |
Arbor Hole | 1 in |
Abrasive Material | Silicon Carbide |
Density | Soft (2) |
Grade | Coarse |
Series | MU-WL |
Max. RPM | 6,000 RPM |
Item | Convolute Wheel |
Application | For Uniform Final Finishing |
Coating Coverage | Open |
Maximum Operating Speed | 6,000 RPM |
Color | Black |
Density Rating | Soft (2) |
Abrasive Type | Non-Woven |
Resistance Properties | Load |
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 1 in, Density Rating Soft (2), Grade Coarse, Series MU-WL, Face Width 2 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Black, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Coated Quick-Change Discs2 In. Zirc Plus (08834167107)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1x5, AO, 46G, Sft, Prpl (66253262563)
- NORTON ABRASIVES PSA Sanding Disc Roll, 6 in Dia, P60 G (78072748553)
- STANDARD ABRASIVES Convolute Wheel, 6 Dia. x 1W x 1in. Arbor (854193)
- SCOTCH-BRITE Convolute Wheel, SF-WL, 8" dia., 2" W (7010365350)
- SCOTCH-BRITE Convolute Wheel, Deburring, 8x2x3, FN (7100003576)
- SCOTCH-BRITE Convolute Whl, Debur/Finish, 6x1x1, FN, PK3 (7000120928)
- SCOTCH-BRITE Convolute Wheel, Blending, CP-WL, 6" dia. (7000011912)
- SCOTCH-BRITE Convolute Wheel, SF-WL, 6" dia., 1/2" W (7000121078)
- SCOTCH-BRITE Convolute Wheel, Blending, X3-WL, 8" dia. (7000120940)
- SCOTCH-BRITE Convolute Wheel, Blending, MF-WL, 6" dia. (7010292390)
- Scotch-Brite Convolute Wheels