Shop All Convolute Wheels
Scotch-Brite
Convolute Wheel, Deburring, ST-WL, 8" dia.
Mfr # 7000045853
Zoro # G1191825
product price: $132.99
/ea
Sold in multiples of 3 for $398.97
Free Shipping & Returns
$398.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Deburring
- Diameter 8 in
- Width 1 in
- Arbor Hole 3 in
- Abrasive Material Aluminum Oxide
Product Information
- Brand Scotch-Brite
- MFR # 7000045853
- Zoro # G1191825
- UPC # 00048011017051
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 8 in |
Width | 1 in |
Face Width | 1 in |
Overall Diameter | 8 in |
Connector Size | 3 in |
Details
Style | Deburring |
Arbor Hole | 3 in |
Abrasive Material | Aluminum Oxide |
Density | Hard (7) |
Grade | Fine |
Series | ST-WL |
Item | Convolute Wheel |
Max. RPM | 4,500 RPM |
Application | For General Purpose Deburring, Blending and Finishing Applications |
Coating Coverage | Open |
Abrasive Type | Non-Woven |
Resistance Properties | Load |
Maximum Operating Speed | 4,500 RPM |
Density Rating | Hard (7) |
Color | Tan |
Description
Convolute Wheel, Abrasive Material Aluminum Oxide, Connector Size 3 in, Density Rating Hard (7), Grade Fine, Series ST-WL, Face Width 1 in, Maximum Operating Speed 4,500 RPM, Overall Diameter 8 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Tan, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST 2'' TC 6-PLY RED 220 GRIT (A/O) 1/UNIT (1313)
- CS UNITEC Zirconium Disc, 80 Grit, 4-1/2in dia (80908)
- 3M Paper Disc Roll, 80 Grit, 5 in. Dia (7000119234)
- FLEX-HONE TOOL BC134120Z25 FLEX-HONE, 1.750" (44.5mm) bore, 8" OAL, 120 Grit, Zirconia Alumina #1525 (Z25) (BC134120Z25)
- SCOTCH-BRITE Convolute Wheel, Blending, EP-WL, 6" dia. (7100050505)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 6" dia. (7100022785)
- SCOTCH-BRITE Convolute Wheel, Blending, X2-WL, 10" dia. (7100066551)
- SCOTCH-BRITE Convolute Wheel, Blending, X2-WL, 6" dia. (7000046078)
- SCOTCH-BRITE Deburring Wheel, XL-WL, 9S Fine, 6 in x 1 in x 1 in (7000000737)
- SCOTCH-BRITE Convolute Wheel, Multi-Finishng, 6x2x1, CRS (7000045921)
- SCOTCH-BRITE Convolute Wheel, Weld Grinding, DP-UW (7010365693)
- Scotch-Brite Convolute Wheels