Shop All Convolute Wheels
Scotch-Brite
Convolute Wheel, Deburring, LD-WL, 6" dia.
Mfr # 7000000731
Zoro # G1189761
product price: $136.99
/ea
Sold in multiples of 3 for $410.97
Free Shipping & Returns
$410.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Deburring
- Diameter 6 in
- Width 1 in
- Arbor Hole 1 in
- Abrasive Material Silicon Carbide
Product Information
- Brand Scotch-Brite
- MFR # 7000000731
- Zoro # G1189761
- UPC # 00048011016757
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 6 in |
Width | 1 in |
Face Width | 1 in |
Connector Size | 1 in |
Overall Diameter | 6 in |
Details
Style | Deburring |
Arbor Hole | 1 in |
Abrasive Material | Silicon Carbide |
Density | Hard (8) |
Grade | Fine |
Series | LD-WL |
Item | Convolute Wheel |
Max. RPM | 6,000 RPM |
Application | For General Purpose Deburring, Blending and Finishing Applications |
Color | Gray |
Density Rating | Hard (8) |
Maximum Operating Speed | 6,000 RPM |
Abrasive Type | Non-Woven |
Coating Coverage | Open |
Resistance Properties | Load |
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 1 in, Density Rating Hard (8), Grade Fine, Series LD-WL, Face Width 1 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD W238 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit STEEL EDGE (34457)
- SAIT OVATION CERAMIC 4.5 X 7/8 40X (78261)
- DRILL AMERICA 1/2"x3/4" Tree Radius End Carbide Burr 1/4 Shank (DULSF13)
- MIRKA Gold 8" Psa P150 W (23-352-150)
- SCOTCH-BRITE Convolute Wheel, Blending, X3-WL, 8" dia. (7000120940)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 8" dia. (7000046061)
- SCOTCH-BRITE Convolute Whl, Debur/Finish, 10x1x5, FN, PK2 (7000046072)
- SCOTCH-BRITE Convolute Wheel, Deburring, 6x1/2x1, FN (7000046069)
- SCOTCH-BRITE Convolute Whl, Metal Finish, 6x1x1, MED, PK3 (7000120596)
- SCOTCH-BRITE Convolute Whl, Debur/Finish, 6x1/2x1, PK4 (7000046050)
- SCOTCH-BRITE Convolute Wheel, Blending, EP-WL, 6" dia. (7100023491)
- Scotch-Brite Convolute Wheels