Shop All Convolute Wheels
Scotch-Brite
Convolute Wheel, Deburring, 8x1/2x3, FN
Mfr # 7000046071
Zoro # G1316061
product price: $81.79
/ea
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Deburring
- Diameter 8 in
- Width 1/2 in
- Arbor Hole 3 in
- Abrasive Material Silicon Carbide
Product Information
- Brand Scotch-Brite
- MFR # 7000046071
- Zoro # G1316061
- UPC # 00048011057910
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 8 in |
Width | 1/2 in |
Face Width | 1/2 in |
Connector Size | 3 in |
Overall Diameter | 8 in |
Details
Style | Deburring |
Arbor Hole | 3 in |
Abrasive Material | Silicon Carbide |
Density | Hard (9) |
Grade | Medium |
Series | XL-WL |
Max. RPM | 4,500 RPM |
Item | Convolute Wheel |
Application | For Critical Deburring and Finishing Applications, Minimizes Smearing, Provides Superior Performance on Stainless Steel, Titanium and Nickel Alloys |
Density Rating | Hard (9) |
Abrasive Type | Non-Woven |
Color | Gray |
Maximum Operating Speed | 4,500 RPM |
Resistance Properties | Load |
Coating Coverage | Open |
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 3 in, Density Rating Hard (9), Grade Medium, Series XL-WL, Face Width 1/2 in, Maximum Operating Speed 4,500 RPM, Overall Diameter 8 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Grit Not Applicable, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE PAD SANDING HOOK FACE 6" URTHN VAC (DB54328)
- NORTON ABRASIVES Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, 320 Grit, Very Fine, Rapid Prep, Blue (66261055311)
- 3M 99431NA 418 x 1125 in 150C Drywall Sanding Sheets 25PK (208374)
- ZORO SELECT Abrasive Roll, 45 yd. L, 2-3/4" W, 320 Grit (05539520333)
- SCOTCH-BRITE Convolute Wheel, Blending, MU-WL, 6" dia. (7000136471)
- SCOTCH-BRITE Convolute Wheel, Deburring, LD-WL, 12" dia. (7000120905)
- SCOTCH-BRITE Light Deburring Wheel, LD-WL, 8S Fine, 8 in x 1/2 in x 3 in, 4 per case (7000000732)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 12" dia. (7000046074)
- SCOTCH-BRITE Convolute Wheel, Blending, XP-WL, 6" dia. (7000046241)
- SCOTCH-BRITE Convolute Wheel, Blending, MU-WL, 8" dia. (7000120809)
- SCOTCH-BRITE Convolute Wheel, Deburring, 6x1/2x1, FN (7000046069)
- Scotch-Brite Convolute Wheels