Shop All Convolute Wheels
Scotch-Brite
Convolute Wheel, Deburring, 6x1/2x1, MED
Mfr # 7000046060
Zoro # G1240346
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Deburring
- Diameter 6 in
- Width 1/2 in
- Arbor Hole 1 in
- Abrasive Material Aluminum Oxide
Product Information
- Brand Scotch-Brite
- MFR # 7000046060
- Zoro # G1240346
- UPC # 00048011136165
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 6 in |
Width | 1/2 in |
Face Width | 1/2 in |
Overall Diameter | 6 in |
Connector Size | 1 in |
Details
Style | Deburring |
Arbor Hole | 1 in |
Abrasive Material | Aluminum Oxide |
Density | Hard (8) |
Grade | Medium |
Series | XL-WL |
Max. RPM | 6,000 RPM |
Application | For Critical Deburring and Finishing Applications, Minimizes Smearing, Provides Superior Performance on Stainless Steel, Titanium and Nickel Alloys |
Item | Convolute Wheel |
Resistance Properties | Load |
Density Rating | Hard (8) |
Abrasive Type | Non-Woven |
Coating Coverage | Open |
Maximum Operating Speed | 6,000 RPM |
Color | Gray |
Description
Convolute Wheel, Abrasive Material Aluminum Oxide, Connector Size 1 in, Density Rating Hard (8), Grade Medium, Series XL-WL, Face Width 1/2 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Grit Not Applicable, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMT Sharpening Whestone, 9 Micron (W6EP)
- SUPERIOR STEEL 3" Wire Wheel 1/2" Bore Fine - 4500 RPM (S1801)
- ZORO SELECT Blast Media, Corn Cob, 14 to 20 Grit (CRN2-40)
- NORTON ABRASIVES CutOff Wheel, A60-OBNA2, 3"x.060"x3/8" (66243528552)
- SCOTCH-BRITE Convolute Whl, Debur/Finish, 8x1x3, FN, PK3 (7000000733)
- SCOTCH-BRITE Convolute Wheel, Blending, MF-WL, 6" dia. (7100111497)
- SCOTCH-BRITE Convolute Wheel, Cut/Polish, 6x1x1, FN (7100009186)
- SCOTCH-BRITE Convolute Wheel, Blending, EP-WL, 6" dia. (7100023492)
- SCOTCH-BRITE Convolute Wheel, Weld Grinding, DP-UW (7010365693)
- SCOTCH-BRITE Deburring Wheel, XL-WL, 8A Medium, 6 in x 1 in x 1 in (7000000734)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 12" dia. (7000028481)
- Scotch-Brite Convolute Wheels