Shop All Convolute Wheels
Scotch-Brite
Convolute Wheel, Deburring, 6x1/2x1, FN
Mfr # 7000136514
Zoro # G2653366
$69.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Deburring
- Diameter 6 in
- Width 1/2 in
- Arbor Hole 1 in
- Abrasive Material Silicon Carbide
Product Information
- Brand Scotch-Brite
- MFR # 7000136514
- Zoro # G2653366
- UPC # 00048011095486
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 6 in |
Width | 1/2 in |
Face Width | 1/2 in |
Connector Size | 1 in |
Overall Diameter | 6 in |
Details
Style | Deburring |
Arbor Hole | 1 in |
Abrasive Material | Silicon Carbide |
Density | Hard (8) |
Grade | Fine |
Series | XL-WL |
Item | Convolute Wheel |
Application | For Critical Deburring and Finishing Applications, Minimizes Smearing, Provides Superior Performance on Stainless Steel, Titanium and Nickel Alloys |
Max. RPM | 6,000 RPM |
Density Rating | Hard (8) |
Resistance Properties | Load |
Maximum Operating Speed | 6,000 RPM |
Abrasive Type | Non-Woven |
Coating Coverage | Open |
Color | Gray |
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 1 in, Density Rating Hard (8), Grade Fine, Series XL-WL, Face Width 1/2 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Grit Not Applicable, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 2" x 1/2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 120 Grit (45253)
- MARCO Tungsten Service Kit - Maxum and Maxum III Abrasive Metering Valves (1014243)
- DEWALT 5" x .045" x 7/8" T1 XP CER Cut-off Wheel (DWA8952F)
- MIRKA Mesh Grip, Disc, 5", P100 Grit, PK50 (9A-232-100)
- SCOTCH-BRITE Convolute Whl, Debur/Finish, 6x1x1, MED, PK3 (7000120915)
- SCOTCH-BRITE Convolute Wheel, Deburring, 8x2x3, FN (7000136515)
- SCOTCH-BRITE Convolute Whl, Metal Finish, 8x2x3, CRS, PK2 (7010366066)
- SCOTCH-BRITE Convolute Wheel, Deburring, 8x1x3, FN (7100002691)
- SCOTCH-BRITE Convolute Wheel, Blending, EP-WL, 8" dia. (7100062983)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 10" dia. (7000000739)
- SCOTCH-BRITE Convolute Wheel, Blending, X2-WL, 12" dia. (7100040577)
- Scotch-Brite Convolute Wheels