Shop All Convolute Wheels
Scotch-Brite
Convolute Wheel, Debur/Edge, 6x1x1, FN, PK3
Mfr # 7000045851
Zoro # G5955677
product price: $322.99
/pk 3, $107.66/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Deburring and Edge Radiusing
- Diameter 6 in
- Width 1 in
- Arbor Hole 1 in
- Abrasive Material Silicon Carbide
Product Information
- Brand Scotch-Brite
- MFR # 7000045851
- Zoro # G5955677
- UPC # 00048011017037
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 6 in |
Width | 1 in |
Connector Size | 1 in |
Face Width | 1 in |
Overall Diameter | 6 in |
Details
Style | Deburring and Edge Radiusing |
Arbor Hole | 1 in |
Abrasive Material | Silicon Carbide |
Density | Hard (8) |
Grade | Fine |
Series | ST-WL |
Item | Convolute Wheel |
Max. RPM | 6,000 RPM |
Application | For Deburring and Finishing Intricate Parts Constructed of Stainless Steel, Titanium and Other Alloys |
Maximum Operating Speed | 6,000 RPM |
Color | Gray |
Resistance Properties | Load |
Density Rating | Hard (8) |
Coating Coverage | Open |
Abrasive Type | Non-Woven |
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 1 in, Density Rating Hard (8), Grade Fine, Series ST-WL, Face Width 1 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Resistance Properties Load, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Mtd Straight Brush Crimped 1/2"x0.020" (13C005)
- MERIT Quick Change Disc, 2In, 36Grit, TR, PK100 (69957399706)
- FINISH 1ST PSA Sanding Disc, 6 In., 80 G, PK50 (8441035)
- ARC ABRASIVES 2" Type R Performance Coated PREDATOR Quick-Lok Disc, 80 Grit (71-31654W)
- SCOTCH-BRITE Convolute Wheel, Blending, MF-WL, 6" dia. (7100111497)
- SCOTCH-BRITE Convolute Wheel, Deburring, 6x1/2x1, FN (7000046069)
- SCOTCH-BRITE Convolute Wheel, Blending, EP-WL, 6" dia. (7100023492)
- SCOTCH-BRITE Convolute Wheel, Blending, MU-WL, 6" dia. (7000136471)
- SCOTCH-BRITE Convolute Wheel, Deburring, LD-WL, 12" dia. (7000120905)
- SCOTCH-BRITE Deburring Wheel, XL-WL, 9S Fine, 6 in x 1 in x 1 in (7000000737)
- NORTON ABRASIVES Convolute Wheel, Deburring 8in.x2in., PK2 (66261055259)
- Scotch-Brite Convolute Wheels