Shop All Convolute Wheels
Scotch-Brite
Convolute Wheel, Blending, XP-WL, 6" dia.
Mfr # 7000046241
Zoro # G1189034
product price: $135.99
/ea
Sold in multiples of 3 for $407.97
Free Shipping & Returns
$407.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 6 in
- Width 1 in
- Arbor Hole 1 in
- Abrasive Material Silicon Carbide
Product Information
- Brand Scotch-Brite
- MFR # 7000046241
- Zoro # G1189034
- UPC # 00048011603100
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 6 in |
Width | 1 in |
Face Width | 1 in |
Connector Size | 1 in |
Overall Diameter | 6 in |
Details
Style | Blending |
Arbor Hole | 1 in |
Abrasive Material | Silicon Carbide |
Density | Hard (10) |
Grade | Fine |
Series | XP-WL |
Max. RPM | 6,000 RPM |
Item | Convolute Wheel |
Application | For General Purpose Deburring, Blending and Finishing Applications |
Maximum Operating Speed | 6,000 RPM |
Color | Gray |
Density Rating | Hard (10) |
Resistance Properties | Chunking, Load |
Abrasive Type | Non-Woven |
Coating Coverage | Open |
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 1 in, Density Rating Hard (10), Grade Fine, Series XP-WL, Face Width 1 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Resistance Properties Chunking, Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Brush, Twisted, 3/4" dia., 22000 rpm (66252839056)
- WEILER Wire Wheel Wire Brush, Arbor, 8", 1" W (97428)
- WEILER 2" Dia Crimped Wire Wheel, .003" Steel Fill, 1/4" Arbor Hole (99307)
- VSM 7" x 7/8" Coated Fiber Disc 36 Grit PK50 (86015)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 12" dia. (7000046066)
- SCOTCH-BRITE Convolute Wheel, Blending, MU-WL, 6" dia. (7000136469)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 6" dia. (7000028482)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 6" dia. (7100022785)
- SCOTCH-BRITE Convolute Wheel, Blending, MF-WL, 6" dia. (7010365088)
- SCOTCH-BRITE Convolute Wheel, Deburring, 8x2x3, FN (7100003576)
- SCOTCH-BRITE Convolute Wheel, Blending, EP-WL, 8" dia. (7100042695)
- Scotch-Brite Convolute Wheels