Shop All Convolute Wheels
Scotch-Brite
Convolute Wheel, Blending, XL-WL, 8" dia.
Mfr # 7000046062
Zoro # G1187984
product price: $222.99
/ea
Sold in multiples of 2 for $445.98
Free Shipping & Returns
$445.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 8 in
- Width 2 in
- Arbor Hole 3 in
- Abrasive Material Aluminum Oxide
Product Information
- Brand Scotch-Brite
- MFR # 7000046062
- Zoro # G1187984
- UPC # 00048011136202
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 8 in |
Width | 2 in |
Face Width | 2 in |
Connector Size | 3 in |
Overall Diameter | 8 in |
Details
Style | Blending |
Arbor Hole | 3 in |
Abrasive Material | Aluminum Oxide |
Density | Hard (8) |
Grade | Medium |
Series | XL-WL |
Max. RPM | 4,500 RPM |
Item | Convolute Wheel |
Application | For General Purpose Deburring, Blending and Finishing Applications |
Color | Gray |
Maximum Operating Speed | 4,500 RPM |
Abrasive Type | Non-Woven |
Resistance Properties | Load |
Density Rating | Hard (8) |
Coating Coverage | Open |
Description
Convolute Wheel, Abrasive Material Aluminum Oxide, Connector Size 3 in, Density Rating Hard (8), Grade Medium, Series XL-WL, Face Width 2 in, Maximum Operating Speed 4,500 RPM, Overall Diameter 8 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Grit Not Applicable, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH 1ST Fiber Disc, 36 Grit, 8000 Max. RPM, PK25 (3135035)
- MASTERCUT TOOL 1/4x5/8x1/4x2 14° Included Radius Cone Doublecut, PowerT (SL-1DC-2)
- PFERD 9/32" POLICAP® Expanding Head - 1/8" Shank - Shape C (42012)
- BUFF & SHINE Buff & Shine BFS-1600 Buffing Pad Cleaning Spur Tool (BFS-1600)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 12" dia. (7000046067)
- SCOTCH-BRITE Convolute Whl, Metal Finish, 8x2x3, CRS, PK2 (7010366066)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 8" dia. (7000046061)
- SCOTCH-BRITE Convolute Wheel, Blending, CP-WL, 8" dia. (7000045985)
- SCOTCH-BRITE Light Deburring Wheel, LD-WL, 8S Fine, 8 in x 1/2 in x 3 in, 4 per case (7000000732)
- SCOTCH-BRITE Convolute Wheel, Deburring, 6x1/2x1, MED (7000046060)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 8x1x3, MED (66261018673)
- Scotch-Brite Convolute Wheels