Shop All Convolute Wheels
Scotch-Brite
Convolute Wheel, Blending, XL-WL, 4" dia.
Mfr # 7000121031
Zoro # G1187880
product price: $61.15
/ea
Sold in multiples of 4 for $244.60
$244.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 4 in
- Width 3/8 in
- Arbor Hole 1 in
- Abrasive Material Silicon Carbide
Product Information
- Brand Scotch-Brite
- MFR # 7000121031
- Zoro # G1187880
- UPC # 00048011929613
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 4 in |
Width | 3/8 in |
Connector Size | 1 in |
Overall Diameter | 4 in |
Face Width | 3/8 in |
Details
Style | Blending |
Arbor Hole | 1 in |
Abrasive Material | Silicon Carbide |
Density | Hard (8) |
Grade | Fine |
Series | XL-WL |
Application | For General Purpose Deburring, Blending and Finishing Applications |
Item | Convolute Wheel |
Max. RPM | 9,000 RPM |
Abrasive Type | Non-Woven |
Color | Gray |
Density Rating | Hard (8) |
Coating Coverage | Open |
Resistance Properties | Load |
Maximum Operating Speed | 9,000 RPM |
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 1 in, Density Rating Hard (8), Grade Fine, Series XL-WL, Face Width 3/8 in, Maximum Operating Speed 9,000 RPM, Overall Diameter 4 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Grit Not Applicable, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Century Drill Emery Cloth Shop Roll 10 Yards 1" Wide 120 Grit (77301)
- 3M Brake Hub Cleaning Disc Holder (7545)
- BSC PREFERRED 412 MTL Cut Off Disc (DBDS45045701F)
- X1 TOOLS 60 Grit Premium Aluminum Oxide Sandpaper 9 in. x 11 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P060-FSx50)
- SCOTCH-BRITE Convolute Wheel, Multi-Finishng, 6x2x1, MED (7000045922)
- SCOTCH-BRITE Convolute Wheel, Blending, EP-WL, 14" dia. (7010329363)
- SCOTCH-BRITE Convolute Wheel, Blending, CP-WL, 8" dia. (7000045985)
- SCOTCH-BRITE Convolute Wheel, Blending, MF-WL, 12" dia. (7010365609)
- SCOTCH-BRITE Convolute Whl, Metal Finish, 8x2x3, CRS, PK2 (7010366066)
- SCOTCH-BRITE Convolute Wheel, Cut/Polish, 6x1x1, FN (7100009186)
- SCOTCH-BRITE Adhesive/Stripe Removal Disc, 6 In Dia (07502)
- Scotch-Brite Convolute Wheels