Shop All Convolute Wheels
Scotch-Brite
Convolute Wheel, Blending, XL-WL, 12" dia.
Mfr # 7000120913
Zoro # G1187810
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 12 in
- Width 2 in
- Arbor Hole 5 in
- Abrasive Material Silicon Carbide
Product Information
- Brand Scotch-Brite
- MFR # 7000120913
- Zoro # G1187810
- UPC # 00048011182827
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 12 in |
Width | 2 in |
Overall Diameter | 12 in |
Connector Size | 5 in |
Face Width | 2 in |
Details
Style | Blending |
Arbor Hole | 5 in |
Abrasive Material | Silicon Carbide |
Density | Hard (8) |
Grade | Medium |
Series | XL-WL |
Application | For General Purpose Deburring, Blending and Finishing Applications |
Max. RPM | 3,000 RPM |
Item | Convolute Wheel |
Color | Gray |
Coating Coverage | Open |
Maximum Operating Speed | 3,000 RPM |
Resistance Properties | Load |
Density Rating | Hard (8) |
Abrasive Type | Non-Woven |
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 5 in, Density Rating Hard (8), Grade Medium, Series XL-WL, Face Width 2 in, Maximum Operating Speed 3,000 RPM, Overall Diameter 12 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Grit Not Applicable, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Abrasive Disc, 80 Grit, 947A, 1-1/2in (60440256539)
- ARC ABRASIVES Cr 1 X 1 X 3/16 60 (21667)
- METABO COMBO MANDREL (655168000)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/8, 1/8 Shank (310-002191)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 8" dia. (7000046062)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 10" dia. (7000000739)
- SCOTCH-BRITE Convolute Whl, Metal Finish, 8x2x3, CRS, PK2 (7010366066)
- SCOTCH-BRITE Deburr&Finish PRO Unitized Whl, 3inx1inx1/4in, 2S FIN, 10/pk (7100143466)
- SCOTCH-BRITE Convolute Wheel, Blending, DP-UW, 3" dia. (7100105530)
- SCOTCH-BRITE Convolute Wheel, Blending, XP-WL, 6" dia. (7000121100)
- SCOTCH-BRITE Convolute Wheel, Blending, DP-UW, 6" dia. (7100066553)
- Scotch-Brite Convolute Wheels