Shop All Convolute Wheels
Scotch-Brite
Convolute Wheel, Blending, XL-WL, 12" dia.
Mfr # 7000046067
Zoro # G1197075
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 12 in
- Width 1 in
- Arbor Hole 5 in
- Abrasive Material Silicon Carbide
Product Information
- Brand Scotch-Brite
- MFR # 7000046067
- Zoro # G1197075
- UPC # 00048011095547
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 12 in |
Width | 1 in |
Face Width | 1 in |
Overall Diameter | 12 in |
Connector Size | 5 in |
Details
Style | Blending |
Arbor Hole | 5 in |
Abrasive Material | Silicon Carbide |
Density | Hard (8) |
Grade | Fine |
Series | XL-WL |
Application | For General Purpose Deburring, Blending and Finishing Applications |
Max. RPM | 4,500 RPM |
Item | Convolute Wheel |
Density Rating | Hard (8) |
Maximum Operating Speed | 4,500 RPM |
Coating Coverage | Open |
Color | Gray |
Resistance Properties | Load |
Abrasive Type | Non-Woven |
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 5 in, Density Rating Hard (8), Grade Fine, Series XL-WL, Face Width 1 in, Maximum Operating Speed 4,500 RPM, Overall Diameter 12 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Grit Not Applicable, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90064)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 5 in., VF, AlO (62018)
- CENTURY DRILL & TOOL Crimped Cup Brush, 3x5/8x11 in. (76031)
- WEILER Crimped Wire End Brush 3/4", .006" Stainless Steel Fill (10017)
- SCOTCH-BRITE Convolute Wheel, Blending, EP-WL, 8" dia. (7100062983)
- SCOTCH-BRITE Convolute Wheel, Blending, MU-WL, 8" dia. (7000120807)
- SCOTCH-BRITE Convolute Wheel, Deburring, 6x1/2x1, FN (7000046069)
- SCOTCH-BRITE Convolute Wheel, Blending, MU-WL, 6" dia. (7000136469)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 8" dia. (7000046061)
- SCOTCH-BRITE Convolute Whl, Debur/Finish, 8x1x3, FN, PK3 (7000000733)
- NORTON ABRASIVES Convolute Wheel, Metal Finishing, 6x1x1, FN (66261055249)
- Scotch-Brite Convolute Wheels