Shop All Convolute Wheels
Scotch-Brite
Convolute Wheel, Blending, XL-WL, 12" dia.
Mfr # 7000028481
Zoro # G1197032
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 12 in
- Width 2 in
- Arbor Hole 5 in
- Abrasive Material Aluminum Oxide
Product Information
- Brand Scotch-Brite
- MFR # 7000028481
- Zoro # G1197032
- UPC # 00048011136226
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 12 in |
Width | 2 in |
Overall Diameter | 12 in |
Connector Size | 5 in |
Face Width | 2 in |
Details
Style | Blending |
Arbor Hole | 5 in |
Abrasive Material | Aluminum Oxide |
Density | Hard (8) |
Grade | Medium |
Series | XL-WL |
Item | Convolute Wheel |
Max. RPM | 3,000 RPM |
Application | For General Purpose Deburring, Blending and Finishing Applications |
Density Rating | Hard (8) |
Color | Gray |
Resistance Properties | Load |
Maximum Operating Speed | 3,000 RPM |
Coating Coverage | Open |
Abrasive Type | Non-Woven |
Description
Convolute Wheel, Abrasive Material Aluminum Oxide, Connector Size 5 in, Density Rating Hard (8), Grade Medium, Series XL-WL, Face Width 2 in, Maximum Operating Speed 3,000 RPM, Overall Diameter 12 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Grit Not Applicable, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 1/2" Power Tube Brush, .006" Brass Wire Fill, 2" Brush Length (21178)
- BRUSH RESEARCH MANUFACTURING 85N1250 85 Series-For Closed Holes, 1.250" Dia., .022 Nylon, 2.5" Brush Part, 6.5" OAL, Cut For Power (85N1250)
- BRUSH RESEARCH MANUFACTURING 84C625 84 Series Tube Brush-For Thru Holes. .625" Dia., .008CS, 2.5" Brush Part, 10" OAL, Ring Handle (84C625)
- UNEEDA Sanding Disc 5" x 9 Hole FILMTEK Hook & Loop Grit #400 (Festool 5x9) (M-177957)
- SCOTCH-BRITE Convolute Wheel, Blending, DP-UW, 6" dia. (7100088613)
- SCOTCH-BRITE Convolute Wheel, Deburring, 8x1/2x3, FN (7000046071)
- SCOTCH-BRITE Convolute Wheel, Debur/Finish, 12x2x5, FN (7000148257)
- SCOTCH-BRITE Convolute Wheel, Debur/Finish, 12x1x5, MED (7000046063)
- SCOTCH-BRITE Convolute Wheel, Debur/Finish, 12x2x5, FN (7000046048)
- SCOTCH-BRITE Convolute Whl, Debur/Finish, 6x1x1, FN, PK3 (7000120928)
- NORTON ABRASIVES Convolute Wheel, Deburring 12in.x2in. (66261055243)
- Scotch-Brite Convolute Wheels