Shop All Convolute Wheels
Scotch-Brite
Convolute Wheel, Blending, X2-WL, 12" dia.
Mfr # 7100040577
Zoro # G1187862
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 12 in
- Width 2 in
- Arbor Hole 5 in
- Abrasive Material Aluminum Oxide
Product Information
- Brand Scotch-Brite
- MFR # 7100040577
- Zoro # G1187862
- UPC # 00048011172255
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 12 in |
Width | 2 in |
Overall Diameter | 12 in |
Connector Size | 5 in |
Face Width | 2 in |
Details
Style | Blending |
Arbor Hole | 5 in |
Abrasive Material | Aluminum Oxide |
Density | Hard (8) |
Grade | Medium |
Series | X2-WL |
Application | For General Purpose Deburring, Blending and Finishing Applications |
Item | Convolute Wheel |
Max. RPM | 3,000 RPM |
Resistance Properties | Load |
Color | Gray |
Abrasive Type | Non-Woven |
Coating Coverage | Open |
Density Rating | Hard (8) |
Maximum Operating Speed | 3,000 RPM |
Description
Convolute Wheel, Abrasive Material Aluminum Oxide, Connector Size 5 in, Density Rating Hard (8), Grade Medium, Series X2-WL, Face Width 2 in, Maximum Operating Speed 3,000 RPM, Overall Diameter 12 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 9" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Zirconia Alumina (22606)
- NORTON ABRASIVES Cloth Sanding Belt, 3x21", AO, 120 Grit, Package Quantity 5, 3" W, 21" L, Aluminum Oxide, 120 Grit (07660702062)
- NORTON ABRASIVES Grinding Plug w/Square Tip, 1-1/2 in, PK10 (66253349838)
- WEILER Controlled Flare Crimped Wire End Brush 1/2", .020" Fill (10315)
- SCOTCH-BRITE Deburring Wheel, XL-WL, 8A Medium, 6 in x 1 in x 1 in (7000000734)
- SCOTCH-BRITE Convolute Wheel, Debur/Finish, 12x2x5, FN (7000046048)
- SCOTCH-BRITE Convolute Wheel, Blending, MF-WL, 6" dia. (7010365088)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 10" dia. (7000000739)
- SCOTCH-BRITE Convolute Wheel, Blending, EP-WL, 6" dia. (7010300989)
- SCOTCH-BRITE Convolute Wheel, Cut/Polish, 6x1x1, FN (7100009186)
- SCOTCH-BRITE Adhesive/Stripe Removal Disc, 6 In Dia (07502)
- Scotch-Brite Convolute Wheels