Shop All Convolute Wheels
Scotch-Brite
Convolute Wheel, Blending, MU-WL, 8" dia.
Mfr # 7000120809
Zoro # G1190382
product price: $187.99
/ea
Sold in multiples of 2 for $375.98
Free Shipping & Returns
$375.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 8 in
- Width 2 in
- Arbor Hole 3 in
- Abrasive Material Silicon Carbide
Product Information
- Brand Scotch-Brite
- MFR # 7000120809
- Zoro # G1190382
- UPC # 00048011131856
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 8 in |
Width | 2 in |
Connector Size | 3 in |
Overall Diameter | 8 in |
Face Width | 2 in |
Details
Style | Blending |
Arbor Hole | 3 in |
Abrasive Material | Silicon Carbide |
Density | Soft (2) |
Grade | Coarse |
Series | MU-WL |
Application | For General Purpose Deburring, Blending and Finishing Applications |
Max. RPM | 4,500 RPM |
Item | Convolute Wheel |
Coating Coverage | Open |
Maximum Operating Speed | 4,500 RPM |
Resistance Properties | Load |
Color | Black |
Density Rating | Soft (2) |
Abrasive Type | Non-Woven |
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 3 in, Density Rating Soft (2), Grade Coarse, Series MU-WL, Face Width 2 in, Maximum Operating Speed 4,500 RPM, Overall Diameter 8 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Black, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXOVIT BENCH GRINDER WHEEL HIGH PERFORMANCE (U4670)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1/8 x 5/16in, 60G (61463624416)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - A SG STEELOX, Aluminum oxide, 60 Grit, Flat (62152)
- SCOTCH-BRITE Abrasive Roll, 6" W x 30 ft. L, Maroon (7000121072)
- SCOTCH-BRITE Convolute Wheel, Deburring, 8x2x3, FN (7000136515)
- SCOTCH-BRITE Convolute Whl, Debur/Finish, 6x1/2x1, PK4 (7000046050)
- SCOTCH-BRITE Convolute Wheel, Blending, X3-WL, 8" dia. (7000120940)
- SCOTCH-BRITE Convolute Wheel, Deburring, 8x3/8x3, FN (7000046064)
- SCOTCH-BRITE Convolute Wheel, Blending, CP-WL, 6" dia. (7000011912)
- SCOTCH-BRITE Convolute Wheel, Debur/Edge, 6x1x1, FN, PK3 (7000045851)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 6" dia. (7000028482)
- Scotch-Brite Convolute Wheels